Shop All Collets
Parlec
Collet, ER25, 1/2
Mfr # ER25-0500
Zoro # G2792356
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER25
- Range 0.484" to 0.500"
- For Use With Boring, ER Collet Chucks for Drilling, Reaming, Tapping and Milling
- Measurement System Fractional Inch
- Head Dia. 1.0230 in
Product Information
Dimensions
Size | 1/2" |
Head Dia. | 1.0230 in |
Max. Body Dia. | 1/2 in |
Overall Length | 1.3380 in |
Min. Size | 0.4840 in |
Details
Item | Collet |
Collet Series | ER25 |
Range | 0.484" to 0.500" |
For Use With | Boring, ER Collet Chucks for Drilling, Reaming, Tapping and Milling |
Measurement System | Fractional Inch |
Number of Slots | 8 |
Face Shape | Round |
Collet Type | ER |
Standards | DIN 6499-B |
Description
Collet, ER25, Round, Overall Length 1.3380 in, DIN 6499-B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Insulated Tool Set, 5-Pc (9K 98 98 22 US)
- KO-KEN Bit TORX T50 75mm 7/16 Hex Drive (183T.75-T50)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54391)
- GARANT Solid Carbide Square End Mill, 2 mm, TiAlN Coated (202725 2)
- PARLEC Collet, 100PG, 1/2 (100PG-0500)
- PARLEC Collet, ER32, 7/16 (ER32-0437)
- PARLEC Collet, ER20, 12mm (ER20-0472)
- PARLEC Collet, ER20, 3/8 (ER20-0375)
- PARLEC Collet, ER32, 3/8 (ER32-0375)
- PARLEC Collet, DA300, 1/4 (DA300-0250)
- MAKITA Collet Cone 1/4" F/GD0601 (MP763625-8)
- Parlec Collets, Chucks & Accessories