Shop All Collets
Parlec
Collet, ER16, 5/32
Mfr # ER16-0156
Zoro # G2792469
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER16
- Range 0.117" to 0.156"
- For Use With Boring, ER Collet Chucks for Drilling, Reaming, Tapping and Milling
- Max. Body Dia. 5/32 in
- Face Shape Round
Product Information
Dimensions
Size | 5/32" |
Max. Body Dia. | 5/32 in |
Head Dia. | 0.6690 in |
Min. Size | 0.1170 in |
Overall Length | 1.0820 in |
Details
Item | Collet |
Collet Series | ER16 |
Range | 0.117" to 0.156" |
For Use With | Boring, ER Collet Chucks for Drilling, Reaming, Tapping and Milling |
Face Shape | Round |
Measurement System | Fractional Inch |
Standards | DIN 6499-B |
Collet Type | ER |
Number of Slots | 8 |
Description
Collet, ER16, Round, Overall Length 1.0820 in, DIN 6499-B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Four Prong Knob with Screw, 5/16-18 Thread Size, 1"L, Steel (GN5C10004P4--21)
- MORSE STARRETT Morse Starrett 505-101 # 1 3-4 Inch Capacity Wire Rope Cutter (505-101)
- MILWAUKEE TOOL Spline Bit 2-Cutter 1/2" x 36" (48-20-4054)
- BONDHUS 8 Piece Metric T-Shape Hex Key Set, 15289 (15289)
- PARLEC Collet, ER16, 1/4 (ER16-0250)
- PARLEC Collet, ER16, 5/16 (ER16-0312)
- PARLEC Collet, ER16, 3/8 (ER16-0375)
- PARLEC Collet, DA300, 1/4 (DA300-0250)
- PARLEC Collet, 100PG, 1/2 (100PG-0500)
- PARLEC Collet, ER32, 3/8 (ER32-0375)
- LYNDEX-NIKKEN Collet, R8, 13/16 (800-052)
- Parlec Collets, Chucks & Accessories