Shop All Collets
Parlec
Collet, ER16, 5/16
Mfr # ER16-0312
Zoro # G2792441
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER16
- Range 0.273" to 0.312"
- For Use With Boring, ER Collet Chucks for Drilling, Reaming, Tapping and Milling
- Number of Slots 8
- Standards DIN 6499-B
Product Information
Dimensions
Size | 5/16" |
Overall Length | 1.0820 in |
Head Dia. | 0.6690 in |
Min. Size | 0.2730 in |
Max. Body Dia. | 5/16 in |
Details
Item | Collet |
Collet Series | ER16 |
Range | 0.273" to 0.312" |
For Use With | Boring, ER Collet Chucks for Drilling, Reaming, Tapping and Milling |
Number of Slots | 8 |
Standards | DIN 6499-B |
Measurement System | Fractional Inch |
Collet Type | ER |
Face Shape | Round |
Description
Collet, ER16, Round, Overall Length 1.0820 in, DIN 6499-B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Steel Rule, SS, 80" L, Unfinished, 19/16" W (7110-2000)
- PROTO Press/Pull Puller, 10Ton, 2Leg, 11x14 (J4242)
- MILWAUKEE TOOL M18 FUEL 8 in. Metal Cutting Circular Saw (Tool Only) (2982-20)
- MARTIN TOOLS SPROCKET & GEAR WRENCH COMB 2-3/16 12 PT ANGL BLK (MTBLK1193)
- PARLEC Collet, ER16, 1/4 (ER16-0250)
- PARLEC Collet, ER16, 1/8 (ER16-0125)
- PARLEC Collet, ER16, 3/8 (ER16-0375)
- PARLEC Collet, ER20, 12mm (ER20-0472)
- PARLEC Collet, 100PG, 1/2 (100PG-0500)
- PARLEC Standard Collet Set, 3/8 in. to 1 in. (100PG-S041)
- TECHNIKS ER Collet, ER32, 1/4 in. (04232-1/4)
- Parlec Collets