Shop All Collets
Parlec
Collet, ER16, 1/8
Mfr # ER16-0125
Zoro # G2792478
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER16
- Range 0.086" to 0.125"
- For Use With Boring, ER Collet Chucks for Drilling, Reaming, Tapping and Milling
- Measurement System Fractional Inch
- Number of Slots 8
Product Information
Dimensions
Size | 1/8" |
Head Dia. | 0.6690 in |
Overall Length | 1.0820 in |
Max. Body Dia. | 1/8 in |
Min. Size | 0.0860 in |
Details
Item | Collet |
Collet Series | ER16 |
Range | 0.086" to 0.125" |
For Use With | Boring, ER Collet Chucks for Drilling, Reaming, Tapping and Milling |
Measurement System | Fractional Inch |
Number of Slots | 8 |
Collet Type | ER |
Standards | DIN 6499-B |
Face Shape | Round |
Description
Collet, ER16, Round, Overall Length 1.0820 in, DIN 6499-B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN-OGURA 1/2 in. X 3/4 in. B Oblong Die, 5/64-3/8THK (75650)
- TOTAL POLISHING SYSTEMS TPS Rubber Attachment Grommet X1 (TPSGROMX1)
- DE-STA-CO Clamp Straight Line Action 608-M (608-M)
- MILWAUKEE TOOL 1/2" Flex Head Ratcheting Combination Wrench (45-96-9814)
- PARLEC Collet, ER16, 1/4 (ER16-0250)
- PARLEC Collet, ER16, 5/32 (ER16-0156)
- PARLEC Collet, ER16, 3/8 (ER16-0375)
- PARLEC Collet, ER25, 1/2 (ER25-0500)
- PARLEC Collet, ER32, 7/16 (ER32-0437)
- PARLEC Collet, ER20, 3/8 (ER20-0375)
- HHIP 13/32" 5C Round Collet (3900-1123)
- Parlec Collets