Shop All Collet Chucks
Parlec
Collet Chuck, CAT40, ER32, Proj 3.000 In
Mfr # C40-32ERF300
Zoro # G1423475
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size CV40
- Collet Series ER32
- Projection 3 in
- Bore Depth 4 in
- ANSI Number C40-32ER312
Product Information
- Brand Parlec
- MFR # C40-32ERF300
- Zoro # G1423475
- Country of Origin United States
- Category Collet Chucks
Dimensions
Taper Size | CV40 |
Bore Depth | 4 in |
Nut Dia. | 1.970 in |
Nose Dia. | 1.9700 in |
Details
Item | Collet Chuck |
Collet Series | ER32 |
Projection | 3 in |
ANSI Number | C40-32ER312 |
Material | High Speed Steel |
ANSI Code | C40-32ER312 |
Features | Durable Service Life;Hardened to 52 to 56 HRC to Avoid Damaging Collet Chuck Threads |
Description
Collet Chuck, Taper Size CV40, Projection 3 in, ER32
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN IMPACT PWR BIT T20 X 6""L (1837526)
- DAYTON 8" Machine Vise with Fixed Base (4TK03)
- MILWAUKEE TOOL THUNDERBOLT Titanium Coated Drill Bit Set -14 pc (48-89-0011)
- MILWAUKEE TOOL Impact Wrench and Battery (2967-22, 48-11-1850R)
- PARLEC Collet Chuck, CAT40, ER16, Proj 4.000 In (C40-16ERF400)
- PARLEC Tap Adapter, 5/8in (7711CG-062)
- PARLEC Collet Chuck, BT40,100PG, Proj 3.000 In (B40-10SC3)
- PARLEC Collet Chuck, BT30, ER20, Proj 2.360 In (B30-20ERF236)
- PARLEC Tap Adapter, 3/8in (7716-037)
- PARLEC COLLET CHUCK TORQUE OTHER WRENCH (EROS20NW)
- GS TOOLING CAT40 250 ER16 Collet Chuck (531406)
- Parlec Collets, Chucks & Accessories