Shop All Collet Chucks
Parlec
Collet Chuck, CAT40, ER20, Proj 4.000 In
Mfr # C40-20ERF400
Zoro # G2989585
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size CV40
- Collet Series ER20
- Projection 4 in
- Nose Dia. 1.3400 in
- Nut Dia. 1.340 in
Product Information
- Brand Parlec
- MFR # C40-20ERF400
- Zoro # G2989585
- Country of Origin United States
- Category Collet Chucks
Dimensions
Taper Size | CV40 |
Nose Dia. | 1.3400 in |
Nut Dia. | 1.340 in |
Bore Depth | 4 in |
Details
Item | Collet Chuck |
Collet Series | ER20 |
Projection | 4 in |
ANSI Number | C40-20ER412 |
Material | High Speed Steel |
Features | Durable Service Life;Hardened to 52 to 56 HRC to Avoid Damaging Collet Chuck Threads |
ANSI Code | C40-20ER412 |
Description
Collet Chuck, Taper Size CV40, Projection 4 in, ER20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS SPROCKET & GEAR WR STRIKNG FACE BOX 1-3/16 12PT IMP (MT8808B)
- RIDGID WRENCH PIPE 10"" RIDGID (31010)
- TEKTON 1 Inch Nylon Spring Clamp (3914)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 7/16x1/2 in. (WO-7/16X1/2)
- PARLEC Collet Chuck, BT30, ER20, Proj 2.360 In (B30-20ERF236)
- PARLEC Collet Chuck, CAT40, DA180, Proj 3.380 In (C40-18DC3)
- PARLEC Collet Chuck, BT40,100PG, Proj 3.000 In (B40-10SC3)
- PARLEC Collet Chuck, CAT40, DA180, Proj 2.950 In (C40-18DC2)
- PARLEC COLLET CHUCK TORQUE OTHER WRENCH (EROS20NW)
- PARLEC Collet Chuck, CAT40, ER25, Proj 4.000 In (C40-25ERF400)
- GS TOOLING ER40 3/4 (0.7500) AA Ultra Precision Collet (336962)
- Parlec Collets, Chucks & Accessories