Shop All Collet Chucks
Parlec
Collet Chuck, BT30, ER20, Proj 2.360 In
Mfr # B30-20ERF236
Zoro # G2013566
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size BT30
- Collet Series ER20
- Projection 2.3600 in
- Nose Dia. 1.3400 in
- ANSI Number B30-20ER248
Product Information
- Brand Parlec
- MFR # B30-20ERF236
- Zoro # G2013566
- Country of Origin United States
- Category Collet Chucks
Dimensions
Taper Size | BT30 |
Nose Dia. | 1.3400 in |
Nut Dia. | 1.340 in |
Bore Depth | 2.6000 in |
Details
Item | Collet Chuck |
Collet Series | ER20 |
Projection | 2.3600 in |
ANSI Number | B30-20ER248 |
Material | High Speed Steel |
Coolant Fed | Coolant Through |
Features | Durable Service Life;Hardened to 52 to 56 HRC to Avoid Damaging Collet Chuck Threads |
ANSI Code | B30-20ER248 |
Description
Collet Chuck, Taper Size BT30, Projection 2.3600 in, ER20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Angle Grinder, 6", 14 A, 9600 RPM, 120VAC (WEP 19-150 Q M-BRUSH)
- EAZYPOWER Brad-Point Drill Bit, 1/8" Size (30035)
- MAG-MATE RapIDFire Retriever Magnet, 36" L, 2.3 lbs (RFR3600)
- WERA Power Bit, Metric, 1/4", Hex, 6mm, 2", S2Steel (05066690001)
- PARLEC Collet Chuck, CAT40, DA180, Proj 3.380 In (C40-18DC3)
- PARLEC COLLET CHUCK TORQUE OTHER WRENCH (EROS20NW)
- PARLEC Tap Adapter, 3/8in (7716-037)
- PARLEC Collet Chuck, BT40, ER32, Proj 4.000 In (B40-32ERF400)
- PARLEC Tap Adapter, 5/8in (7711CG-062)
- PARLEC Collet Chuck, CAT40, ER25, Proj 4.000 In (C40-25ERF400)
- GS TOOLING BT40 400 DA180 Collet Chuck (532120)
- Parlec Collets, Chucks & Accessories