Shop All Toolholder Accessories
Parlec
Collet Chuck, 0.078-0.787, ER32, 1 In
Mfr # ER32-100-425
Zoro # G2404927
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With ER32 Collets
- Overall Length 4 1/4 in
- Shank Dia. 1 in
- Projection Gage Line to Nose End (In.) 3.63
- Dia. 3.63"
Product Information
- Brand Parlec
- MFR # ER32-100-425
- Zoro # G2404927
- Country of Origin United States
- Category Toolholder Accessories
Dimensions
Overall Length | 4 1/4 in |
Shank Dia. | 1 in |
Dia. | 3.63" |
Shank Length | 2" |
Details
Item | Collet Chuck |
For Use With | ER32 Collets |
Projection Gage Line to Nose End (In.) | 3.63 |
Capacity | 0.078-0.787 |
Series | ER32 |
Type | Straight Shank |
Nut | 1.97" |
Min. Collet Capacity | 0.0780 in |
Projection | 3-5/8 in |
Collet Series | ER32 |
Features | High Precision Toolholding |
Description
Collet Chuck, Min. Collet Capacity 0.0780 in, Projection 3-5/8 in, ER32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/8"x30" Long Auger Bit (DMS73-5014)
- STAHLWILLE TOOLS Service MANOSKOP torque wrench w.mount for insert tools No.730N/100 FIX 200-1000 N·m mount 22x28 mm (96503100)
- WRIGHT TOOL 3/8" Drive Metric, 12 pcs (356)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1879 Black & Gold HSS RHS/RHC 1/2 (C18121)
- PARLEC Collet Chuck, 0.031-0.562, DA100, 1 In (EXT100)
- PARLEC Retention Knob, ANSI/ISO, 5/8-11, 45 Deg (40NTRK)
- PARLEC Retention Knob, DIN, 5/8-11, 75 Deg, w/Hole (4008TRKC)
- PARLEC Collet Chuck, 0.020-0.393, ER16, 0.75 In (ER16-750-550)
- PARLEC Collet Chuck, 0.031-0.391, DA200, 0.75 In (EXT750)
- PARLEC Ret Knob, ANSI/ISO, 5/8-11, 45 Deg, w/Hole (40TRK)
- TECHNIKS Tap Holder, 3.55 in. L, 1.31 in. dia. (21480/INC1)
- Parlec Toolholder Accessories