Shop All Toolholder Accessories
Parlec
Collet Chuck, 0.031-0.750, DA180, 1.25 In
Mfr # EXT125
Zoro # G2177034
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With DA180 Collets
- Series DA180
- Shank Length 5.5"
- Nut 1.44"
- Shank Dia. 1 1/4 in
Product Information
- Brand Parlec
- MFR # EXT125
- Zoro # G2177034
- Country of Origin United States
- Category Toolholder Accessories
Dimensions
Shank Length | 5.5" |
Shank Dia. | 1 1/4 in |
Overall Length | 7.3130 in |
Dia. | 1.813" |
Details
Item | Collet Chuck |
For Use With | DA180 Collets |
Series | DA180 |
Nut | 1.44" |
Projection Gage Line to Nose End (In.) | 1.813 |
Type | Straight Shank, Double-Angle |
Capacity | 0.031-0.750 |
Collet Series | DA180 |
Min. Collet Capacity | 0.0310 in |
Projection | 1.8130 in |
Description
Collet Chuck, Min. Collet Capacity 0.0310 in, Projection 1.8130 in, DA180
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Desert Tan Protective Case, 33.4"L x 28.4"W x 17.65"D (1690-000-190)
- WESTWARD 3/8 in Drive Torx(R) Socket Bit Torx(R) T47 Tip, 1 15/16 in L (53YV91)
- WESTWARD 1/2 in Drive, 14mm Triple Square Metric Socket, 12 Points (53YU65)
- POWERNAIL HT550 20-Gauge 1/2 Inch Crown Heavy Duty Hammer Tacker Stapler (Uses 5000 Series Staples) (HT550)
- PARLEC Collet Chuck, 0.031-0.391, DA200, 0.75 In (EXT750)
- PARLEC Retention Knob, DIN, 5/8-11, 75 Deg (4010TRK)
- PARLEC Collet Chuck, 0.020-0.393, ER16, 0.75 In (ER16-750-550)
- PARLEC Ret Knob, ANSI/ISO, 5/8-11, 45 Deg, w/Hole (40TRK)
- PARLEC Collet Wrench, Pin Spanner, ER32 (32ERNW)
- PARLEC Tap, Numertab, 770 Series, CAT50 Shank (C50-77TA4C)
- J.W. WINCO Mc-29-M8 Cylindrical Handle Plastic (6136050)
- Parlec Toolholder Accessories