Shop All Toolholder Accessories
Parlec
Collet Chuck, 0.031-0.250, DA300, 0.5 In
Mfr # EXT500
Zoro # G0741167
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With DA300 Collets
- Dia. 1.322"
- Shank Length 5.5"
- Overall Length 6.8220 in
- Projection Gage Line to Nose End (In.) 1.322
Product Information
- Brand Parlec
- MFR # EXT500
- Zoro # G0741167
- Country of Origin United States
- Category Toolholder Accessories
Dimensions
Dia. | 1.322" |
Shank Length | 5.5" |
Overall Length | 6.8220 in |
Shank Dia. | 1/2 in |
Details
Item | Collet Chuck |
For Use With | DA300 Collets |
Projection Gage Line to Nose End (In.) | 1.322 |
Nut | 0.562" |
Type | Straight Shank, Double-Angle |
Series | DA300 |
Capacity | 0.031-0.250 |
Projection | 1.3220 in |
Collet Series | DA300 |
Min. Collet Capacity | 0.0310 in |
Description
Collet Chuck, Min. Collet Capacity 0.0310 in, Projection 1.3220 in, DA300
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN617-6-1/2X13-AK-NI Indexing Plunger (617-6-1/2X13-AK-NI)
- WILDE 1/2"x 12" LONG COLD CHISEL-BULK (CCL1632.NP/MP)
- CHANNELLOCK WR ADJUSTABLE 6" WIDE AZZ CB (CL6SWCB)
- MILWAUKEE TOOL 5/16 in. x 75 ft. Chain Snake Cable (48-53-2819)
- PARLEC Collet Chuck, 0.020-0.393, ER16, 0.75 In (ER16-750-550)
- PARLEC Collet Chuck, 0.020-0.275, ER11, 0.75 In (ER11-750-6H)
- PARLEC Taper Type Tightening Fixture, 30, 3.5 L (TF30)
- PARLEC Tap, Numertab, 770 Series, CAT50 Shank (C50-77TA4C)
- PARLEC Collet Chuck, 0.031-0.750, DA180, 1.25 In (EXT125)
- PARLEC Ret Knob, ANSI/ISO, 5/8-11, 45 Deg, w/Hole (40TRK)
- COBRA Cobra 61000 0.75 in. x 100 ft. Flat Sewer Rod (670455)
- Parlec Toolholder Accessories