Shop All Chromatography Supplies
Parker
Zero Air Generator, 7.5Lpm
Mfr # UHP-75ZA-S-W
Zoro # G4060266
Free Shipping & Returns
$14,483.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ambient Temp. Range (F) 41 to 104 Degrees
- Ambient Temp. Range (C) 5 Degrees to 40 Degrees C
- Connection Ports 1/4 in
- Optional Auto Water Fill AWF No
- Compressor Included No
Product Information
- Brand Parker
- MFR # UHP-75ZA-S-W
- Zoro # G4060266
- Country of Origin United Kingdom
- Category Chromatography Supplies
Details
Item | Zero Air Generator |
Ambient Temp. Range (F) | 41 to 104 Degrees |
Ambient Temp. Range (C) | 5 Degrees to 40 Degrees C |
Connection Ports | 1/4 in |
Optional Auto Water Fill AWF | No |
Compressor Included | No |
Flow Rate | 7.5 lpm |
Power Source | 110 V AC |
Inlet Air Flow Rate | Varies |
Delivery Pressure | 50 to 145 psi |
Description
Zero Air Generator, Flow Rate 7.5LpmInlet Air Flow Rate VariesDelivery Pressure 50 to 145 psi, Compressor Included No, Optional Auto Water Fill AWF No, Ambient Temp. Range (C) 5 to 40 Degrees C, Ambient Temp. Range (F) 41 to 104 Degrees FPower Source 110V, Connection Ports 1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Precleaned Wide-Mouth Jar, 1000ml, PK12 (3UCZ6)
- LAB SAFETY SUPPLY Conical Flask, Ground Mouth, 25 mL, PK12 (5YHN8)
- BROAN Exhaust Fan, LED Fan/Light, Selectable 110, Energy Star® Certified (QTXE110150DCSL)
- WHEATON Staining Dish w/Cover and Slide Rack, PK6 (900400)
- PARKER Hydrogen Generator, 500mL/min. (60H)
- PARKER Hydrogen Generator, 160mL/min. (20H)
- EXELINT Disp Syringe, 60 mL, Luer Lock, PK25 (26300)
- HAMILTON Syringe, 10uL, Cemented, Point Style 2 (80000)
- HAMILTON Syringe, 25uL, Cemented, Point Style 2 (80200)
- PROFESSIONAL PLASTICS Natural Tefzel 12 L (TTEFZEL1.125X1.875X12.0000-280)
- OASIS Small Oasis Tree Stand (313-ST)
- Parker Chromatography