Shop All Chromatography Supplies
Parker
Zero Air Generator, 5Lpm
Mfr # UHP-50ZA-S-W
Zoro # G4060275
original price:
$12,483.00
5% off
new price: $11,767.99
/ea
Free Shipping & Returns
$11,767.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Ports 1/4 in
- Compressor Included No
- Power Source 110 V AC
- Ambient Temp. Range (F) 41 to 104 Degrees
- Ambient Temp. Range (C) 5 Degrees to 40 Degrees C
Product Information
- Brand Parker
- MFR # UHP-50ZA-S-W
- Zoro # G4060275
- Country of Origin United Kingdom
- Category Chromatography Supplies
Details
Item | Zero Air Generator |
Connection Ports | 1/4 in |
Compressor Included | No |
Power Source | 110 V AC |
Ambient Temp. Range (F) | 41 to 104 Degrees |
Ambient Temp. Range (C) | 5 Degrees to 40 Degrees C |
Optional Auto Water Fill AWF | No |
Flow Rate | 5 lpm |
Inlet Air Flow Rate | Varies |
Delivery Pressure | 50 to 145 psi |
Description
Zero Air Generator, Flow Rate 5LpmInlet Air Flow Rate VariesDelivery Pressure 50 to 145 psi, Compressor Included No, Optional Auto Water Fill AWF No, Ambient Temp. Range (C) 5 to 40 Degrees C, Ambient Temp. Range (F) 41 to 104 Degrees FPower Source 110V, Connection Ports 1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI R2B Broth, 500g (R24250-500.0)
- GLOBE SCIENTIFIC TransferTop Urine Collection Cup w/Integrated Transfer Device, 4oz, Graduated to 100mL, 300PK (3856TP)
- WHEATON Glass Jar, 4 oz, PK24 (W216920)
- EAGLE THERMOPLASTICS Weighing Dish, 1-1/4 In. D, PK500 (HWB-550)
- PARKER Hydrogen Generator, 160mL/min. (20H)
- PARKER Hydrogen Generator, 500mL/min. (60H)
- OASIS Small Oasis Tree Stand (313-ST)
- EXELINT Disp Syringe, 60 mL, Luer Lock, PK25 (26300)
- PROFESSIONAL PLASTICS Natural Tefzel 12 L (TTEFZEL.875X1.750X12.000-280)
- AIR-TITE Sterile Syringe Cap, PK100 (Sterile Caps)
- LABCONCO Nitrovap 2Lv Nitrogen Generator (7302000)
- Parker Chromatography