Shop All Chromatography Supplies
Parker
Zero Air Generator, 3.5Lpm
Mfr # UHP-35ZA-S-W
Zoro # G4060281
product price: $9,466.99
/ea
Free Shipping & Returns
$9,466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressor Included No
- Power Source 110 V AC
- Flow Rate 3.5 lpm
- Connection Ports 1/8 in
- Inlet Air Flow Rate Varies
Product Information
- Brand Parker
- MFR # UHP-35ZA-S-W
- Zoro # G4060281
- Country of Origin United Kingdom
- Category Chromatography Supplies
Details
Item | Zero Air Generator |
Compressor Included | No |
Power Source | 110 V AC |
Flow Rate | 3.5 lpm |
Connection Ports | 1/8 in |
Inlet Air Flow Rate | Varies |
Ambient Temp. Range (C) | 5 Degrees to 40 Degrees C |
Ambient Temp. Range (F) | 41 to 104 Degrees |
Optional Auto Water Fill AWF | No |
Delivery Pressure | 50 to 145 psi |
Description
Zero Air Generator, Flow Rate 3.5LpmInlet Air Flow Rate VariesDelivery Pressure 50 to 145 psi, Compressor Included No, Optional Auto Water Fill AWF No, Ambient Temp. Range (C) 5 to 40 Degrees C, Ambient Temp. Range (F) 41 to 104 Degrees FPower Source 110V, Connection Ports 1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STUART Shaking Water Bath, 230 V (12152-02)
- ADVANTECH MANUFACTURING Pan, Brass, 8 In, Full Ht (PB8F)
- HAMILTON Syringe, 100uL, 22 ga., Clear, Point Style 3 (81065)
- BIOLOGIX USA Cell Strainer, 40um Mesh, Purple, 100/pk, 100PK (162425-100)
- PARKER Hydrogen Generator, 160mL/min. (20H)
- PARKER Hydrogen Generator, 500mL/min. (60H)
- HAMILTON Syringe, 25uL, Cemented, Point Style 2 (80200)
- PERKIN ELMER Lc/Ms Nitrogen Generators, Integrated Co (N9303223)
- HAMILTON Syringe, 10uL, Cemented, Point Style 2 (80000)
- EXELINT Disp Syringe, 60 mL, Luer Lock, PK25 (26300)
- HAMILTON Syringe, 1mL, 22 ga, Cemented, Point Style 5 (81343)
- Parker Chromatography