Shop All Brake Parts
Parker
Y Union, 1/2 in. Tube Size, 2.20 in. L
Mfr # 362PTC-8
Zoro # G5234181
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Unions
- Tube Size 1/2 in
- Material Nylon
- Application Air
- Standards DOT FMVSS 571.106, SAE J2494-3
Product Information
- Brand Parker
- MFR # 362PTC-8
- Zoro # G5234181
- Country of Origin United States
- Category Brake Parts
Dimensions
Tube Size | 1/2 in |
Fitting Side C Tube Outer Diameter | 1/2 in |
Overall Length | 2 3/16 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Details
Item | Wye Union |
Sub-Category | Unions |
Material | Nylon |
Application | Air |
Standards | DOT FMVSS 571.106, SAE J2494-3 |
Color | Black |
Fitting Side A Connection Type | Push-to-Connect |
Fitting Side C Connection Type | Push-to-Connect |
Fitting Material | Composite |
System of Measurement | Imperial |
Minimum Operating Temperature | -40 Degrees F |
Release Type | Button |
Maximum Operating Pressure | 250 psi |
Compatible Tube Material | Nylon (J844 Type A and B), Stainless Steel |
Includes Pre-Applied Thread Sealant | No |
Resistance Properties | Compact-Resistant, Impact-Resistant |
Specific Fitting Shape | Wye |
Fitting Side B Connection Type | Push-to-Connect |
Maximum Operating Temperature | 200 Degrees F |
Description
Wye Union, Application Air, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Side C Tube Outer Diameter 1/2 in, Fitting Material Composite, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 3/16 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL NEW IGNITION DISTRIBUTOR, DST2897 (DST2897)
- GROTE Dual-System LED Backup Lamp (62391)
- POWERSTOP Z36 Truck&Tow Pads, Z36-1691 (Z36-1691)
- HELLA Hella NaviLED 360 2 NM Anchor Lamp With Compact Surface Mount Base (980960011)
- PARKER Male Run Tee, 1/4 in. Thread Sz, 2.55 in L (371PTC-8-4)
- PARKER Air Brake Tubing, 3/8 In. OD, Grn (1120-6B-GRN-500)
- PARKER Air Brake Tubing, 3/8 In. OD, Blk (1120-6B-BLK-100)
- PARKER Y Union, 1/4 in. Tube Size, 1.52 in. L (362PTC-4)
- PARKER Plug In Elbow, 1/2 in. Tube Sz, 1.12 in. L (369PTCSP-8-4)
- PARKER Air Brake Tubing, 3/8 In. OD, Blk (1120-6B-BLK-250)
- SYNFLEX Air Brake Tubing, Type B, 3/8 In OD, Green (3270-0615-0100)
- Parker Brake Parts