Shop All Hydraulic Cartridge Valves
Parker
Valve, Solenoid, C10-2
Mfr # DSL101C
Zoro # G0844085
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cartridge Valve Type Normally Closed Solenoid
- Valve Cavity Size C10-2
- Max. Pressure - Hydraulic Valves 3,600 psi
- Max. Flow - Hydraulic Valves 15 gpm
- Max. Pressure (PSI) 3600
Product Information
- Brand Parker
- MFR # DSL101C
- Zoro # G0844085
- Country of Origin Mexico
- Category Hydraulic Cartridge Valves
Dimensions
Valve Cavity Size | C10-2 |
Overall Width | 1 in |
Overall Height | 2.74 in |
Overall Length | 3.99 in |
Hex Size | 1 in |
Description
Threaded Cartridge Valve, Body Material Steel, Number of Positions Two Positions, Valve Action Normally Closed, Adjustment Method Not Applicable, Number of Ways Two-Way, Valve Cavity Size C10-2, Actuation Mechanism Electrical, Overall Length 3.99 in, Overall Width 1 in, Overall Height 2.74 in, Flow Rate - Maximum 15 gpm, Voltage 115V AC, 12V DC, 24V DC, Pressure Setting - Maximum 3,600 psi, Port Connection Dash Size Not Applicable, Valve Type Poppet-Type Solenoid Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK-6309ZZ, 6300 Series Single Row Deep Groove Ball Bearing, 6309ZZ (6309ZZ)
- INTERSTATE PNEUMATICS 1/4 Inch ARO Series Coupler Plug x 1/4 Inch Male NPT, PK 25 (CPO441-25K)
- ENERPAC RCH1003, 103.1 ton Capacity, 3.00 in Stroke, Single-Acting, Hollow Plunger Hydraulic Cylinder (RCH1003)
- CONTINENTAL CONTITECH 3/8" ID x 300 ft. PVC Air Hose 300 PSI BL (PLB03830-300)
- PARKER Cartridge Valve Coil, 110/120 VAC, Conduit (CAP115C)
- PARKER Cartridge Valve, Check, 10 GPM (CVH081P)
- PARKER Cartridge Valve Coil, 24 VDC, Double Spade (CAP024S)
- PARKER Cartridge Valve, Shuttle, 10 GPM (CSH101B)
- PARKER Cartridge Valve, NC Manual Poppet, 8 GPM (DL081K)
- PARKER Valve, Solenoid, C10-3 (DSL103A)
- PARKER Cartridge Valve, Single PO Check, 8 GPM (CPH104P)
- Parker Hydraulic Cartridge Valves