Shop All Thermostatic Expansion Valves
Parker
Valve, Expansion
Mfr # CCVX100
Zoro # G2259932
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refrigerant R-22
- Equalizer Type Internal
- Connection SAE Flare Angle
- Evaporator Temp. Range (F) 10 to 60
- Capillary Length (In.) 60 in
Product Information
- Brand Parker
- MFR # CCVX100
- Zoro # G2259932
- UPC # 687472678045
- Country of Origin United States
- Category Thermostatic Expansion Valves
Dimensions
Capillary Length (In.) | 60 in |
Reducing Flare Nut Size (In.) | 3/8 x 1/4 |
Details
Refrigerant | R-22 |
Equalizer Type | Internal |
Connection | SAE Flare Angle |
Evaporator Temp. Range (F) | 10 to 60 |
Item | Thermostatic Expansion Valve |
Superheat | Externally Adjustable |
Connector Inlet (In.) | 3/8 in |
Control | Accuracy, Maintained Over a Wide Variation in Evaporator Load, Thereby Minimizing Hunting Flood Back and Coil Starving Problems |
Type | Adjustable |
Liquid Subcooling Temp. (F) | 10 |
ARI Standard | 750-70 |
Parker Model Number | CCVX100 |
Not For Use With | Ammonia |
Nominal Capacity (Tons) | 3 to 5 |
Includes | Sensing Bulb Mounting Clamp |
Balanced Port Design | Yes |
Connector Outlet (In.) | 1/2 in |
Description
Thermostatic Expansion Valve, Adjustable, R-22, Nominal Capacity (Tons) 3 to 5, Internal, SAE Flare Angle Connection, Connector Inlet (In.) 3/8 in, Connector Outlet (In.) 1/2 in, CCVX100, 10 to 60, Capillary Length (In.) 60 in, Reducing Flare Nut Size (In.) 3/8 x 1/4, 10, Accuracy, Maintained Over a Wide Variation in Evaporator Load, Thereby Minimizing Hunting Flood Back and Coil Starving Problems, YES, 750-70, Externally Adjustable, Includes Sensing Bulb Mounting Clamp, Adjustable Range -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Relay, Potential, 35 Contact Rating (Amps) (5MLZ3)
- PARKER Themostatic Ex Valve, 2 to 3-1/2 Ton (ECE-C-SZ)
- TORNADO Power Cord Assembly, 115V (19389)
- JB INDUSTRIES Access Service Valve, 1/4 (A33000)
- PARKER Themostatic Expansion Valve, 30 Tons (OE-30-VX100)
- PARKER Themostatic Expansion Valve, 20 Tons (OE-20-VX100)
- PARKER Themostatic Ex Valve, 1/6 to 1/4 Ton (EC-AA-SZ)
- PARKER Thermostatic Expansion Valve, 5 To 8 Tons (ECE-D-ZX200)
- PARKER Valve, Expansion, R410a (HAE3ZX200B15)
- PARKER Themostatic Expansion Valve, 2-3 Tons (CEBVX100)
- PARKER Thermostatic Expansion Valve, 5/8" Outlet (HXCAE-5-VX100H)
- Parker AC & Refrigeration Valves