Shop All Thermostatic Expansion Valves
Parker
Valve, Expansion
Mfr # CCJW
Zoro # G0605647
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refrigerant R-134A
- Equalizer Type Internal
- Connection SAE Flare Angle
- Evaporator Temp. Range (F) -40 to 60
- Reducing Flare Nut Size (In.) 3/8 x 1/4
Product Information
- Brand Parker
- MFR # CCJW
- Zoro # G0605647
- UPC # 687472678014
- Country of Origin United States
- Category Thermostatic Expansion Valves
Dimensions
Reducing Flare Nut Size (In.) | 3/8 x 1/4 |
Capillary Length (In.) | 60 in |
Details
Refrigerant | R-134A |
Equalizer Type | Internal |
Connection | SAE Flare Angle |
Evaporator Temp. Range (F) | -40 to 60 |
Nominal Capacity (Tons) | 2 to 3 |
Type | Adjustable |
Connector Outlet (In.) | 1/2 in |
Parker Model Number | CCJW |
Not For Use With | Ammonia |
Balanced Port Design | Yes |
Liquid Subcooling Temp. (F) | 10 |
Item | Thermostatic Expansion Valve |
Control | Accuracy, Maintained Over a Wide Variation in Evaporator Load, Thereby Minimizing Hunting Flood Back and Coil Starving Problems |
ARI Standard | 750-70 |
Connector Inlet (In.) | 3/8 in |
Includes | Sensing Bulb Mounting Clamp |
Superheat | Externally Adjustable |
Description
Thermostatic Expansion Valve, Adjustable, R-134A, Nominal Capacity (Tons) 2 to 3, Internal, SAE Flare Angle Connection, Connector Inlet (In.) 3/8 in, Connector Outlet (In.) 1/2 in, CCJW, -40 to 60, Capillary Length (In.) 60 in, Reducing Flare Nut Size (In.) 3/8 x 1/4, 10, Accuracy, Maintained Over a Wide Variation in Evaporator Load, Thereby Minimizing Hunting Flood Back and Coil Starving Problems, YES, 750-70, Externally Adjustable, Includes Sensing Bulb Mounting Clamp, Adjustable Range -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JABSCO Round OEM Blower, 2500 RPM, Direct, Glass Filled Polypropylene (36740-0010)
- HEAT WAGON Canvas Hot Air Duct, 25 ft.L (WD2025)
- KOCH FILTER Wash Filter, Perm, lAluminum, 24"x 24"x 1" (118-701-005)
- DAYTON Louver, Intake, 18-30 In, Aluminum (4F953)
- PARKER Thermostatic Expansion Valve, 5 To 8 Tons (ECE-D-ZX200)
- PARKER Thermostatic Expansion Valve, 5/8" Outlet (HXCAE-5-VX100H)
- PARKER Thermostatic Expansion Valve, 1/2" Outlet (HXAE-3-ZX200 B15)
- PARKER Themostatic Ex Valve, 1/6 to 1/4 Ton (C-AA-JW)
- PARKER Themostatic Expansion Valve, 2-3 Tons (CEBVX100)
- PARKER Themostatic Ex Valve, 2 to 3 1/2 Ton (CE-C-SZ)
- PARKER Valve, Expansion (N2JW)
- Parker Thermostatic Expansion Valves