Shop All Hydraulic Control Valves
Parker
Valve, Directional
Mfr # D3W001CNYK5
Zoro # G3244963
product price: $642.99
/ea
Free Shipping & Returns
$642.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type - Hydraulic Valves Hydraulic Directional Control Valve
- Valve Ways and Positions 4-Way/3-Position
- Max. Flow - Hydraulic Valves 28 gpm
- Max. Pressure - Hydraulic Valves 5,000 psi
- Center Position - Hydraulic Valves Closed
Product Information
- Brand Parker
- MFR # D3W001CNYK5
- Zoro # G3244963
- Country of Origin United States
- Category Hydraulic Control Valves
Dimensions
Height (In.) | 5.06 in |
Width (In.) | 2.76 in |
NFPA Size | D05 |
Length (In.) | 9.85 in |
Size | CETOP-05 |
Overall Width | 2.76 in |
Overall Length | 9.85 in |
Overall Height | 5.06 in |
Description
Hydraulic Directional Valve, Flow Rate - Maximum 28 gpm, NFPA Size D05, Number of Positions Three Positions, Pressure - Maximum 5,000 psi, Valve Control Directional Control, Number of Ways Four-Way, Voltage 115V AC, Port Connections Manifold, Center Position Closed Center, Series D3W, Overall Height 5.06 in, Standards ISO 4401, NFPA D05, Frequency 50/60 Hz, Inrush Current 3.5 A, Overall Length 9.85 in, Overall Width 2.76 in, Return Mechanism Solenoid, Seal Material Nitrile
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICO Automatic Lubrication Pump (PE-3003)
- SKF SKF-5207, Double Row Ball Brgs, 5207 (5207)
- REELCRAFT Multi Position, Roller Bracket, 6", 4Way (S600533-1)
- LOC-LINE Hose, Gray, 1/4", 5ft., Coil (49419-G)
- PARKER Flow Control Valve, 3000 psi, #8 SAE (PCM820S)
- PARKER Colorflow Flow Control Valve, Steel, 1/4-18, 5 GPM (F400S)
- PARKER Valve, Directional (D3W004CNYK5)
- PARKER Directional Valve, Solenoid, Closed, 12 VDC (D1VW001CNKW)
- PARKER Directional Valve, Solenoid, Tandem, 12 VDC (D1VW009CNKW)
- PARKER Valve, Directional (D3W009CNYK5)
- METRO VALVE Double Lock Valve With Flow Control 20 Gpm, 3000 PSI, 1/4 NPT Port, 194 F (280360)
- Parker Hydraulic Control Valves