Shop All Solenoid Valve Coils
Parker
Valve Coil, 24/60VAC, DIN Connection, 9.5W
Mfr # D6E
Zoro # G1204872
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V
- Watts 9.5 W
- Coil Insulation Class H
- Coil Enclosure Watertight
- NEMA Rating 1, 2, 3, 4, 4X
Product Information
- Brand Parker
- MFR # D6E
- Zoro # G1204872
- Country of Origin United States
- Category Solenoid Valve Coils
Dimensions
Inner Hole Height | 1 1/2 in |
Inner Hole Diameter | 1/2 in |
Details
Voltage | 24V |
Watts | 9.5 W |
Coil Insulation Class | H |
Coil Enclosure | Watertight |
NEMA Rating | 1, 2, 3, 4, 4X |
For Use With | 209CL5GV4, 209CL5LV4, 209CL5MV4, 209CL5PV4, 209CL5QV4, Mfr. No. 209CL5EV4 |
Standards | DIN 43650A/ISO 4400 |
Item | Solenoid Valve Coil |
Electrical Connection | DIN |
Hz | 60 |
Electrical Connections | DIN |
Frequency | 60 Hz |
Compatible with Manufacturer Model Number | 209CL5EV4, 209CL5GV4, 209CL5LV4, 209CL5MV4, 209CL5PV4, 209CL5QV4 |
Includes Enclosure | Enclosure Included |
Wattage | 10 W |
NEMA Enclosure Rating | 1, 2, 3, 4, 4X |
For Use with Mfr. Model Number | 209CL5EV4, 209CL5GV4, 209CL5LV4, 209CL5MV4, 209CL5PV4, 209CL5QV4 |
For Use With Mfr. Model Number | 209CL5EV4, 209CL5GV4, 209CL5LV4, 209CL5MV4, 209CL5PV4, 209CL5QV4 |
Description
Solenoid Valve Coil, Coil Enclosure Watertight, Coil Insulation Class H, Electrical Connections DIN, Includes Enclosure Enclosure Included, Inner Hole Diameter 1/2 in, Inner Hole Height 1 1/2 in, Voltage 24V, Compatible with Manufacturer Model Number 209CL5EV4, 209CL5GV4, 209CL5LV4, 209CL5MV4, 209CL5PV4, 209CL5QV4, Wattage 10 W, NEMA Enclosure Rating 1, 2, 3, 4, 4X, Standards DIN 43650A/ISO 4400, Frequency 60 Hz
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 1/2 in. Brass PEX Barb x 1/2 in. Press Adapter (APXPR1212)
- GENERAL TOOLS Internal Pipe Wrench Set, 3/8" to 1" Cap. (139/4)
- ZORO SELECT Coupler, Female, 4 In (3LX65)
- ANVIL 3/4" Black Forged Steel 45 Degree Lateral Class 3000 (0361109820)
- PARKER Solenoid Valve Coil, 208/240V, 60/50Hz, 15W (PKC-2-208/240)
- PARKER Solenoid Valve Coil, 24VAC, 60/50 Hz, 10W (PKC-1-24)
- PARKER Valve Coil, 220/240VAC, DIN Connection (D6G)
- PARKER Solenoid Valve Coil, 120VAC, 60/50 Hz, 15W (PKC-2-120)
- PARKER Solenoid Valve Coil, 220/240VAC, 9.5W (T2G)
- PARKER Valve Coil, 120/110VAC, DIN Connection (D6F)
- EMERSON FLOW AMG 208/240V COIL (057342)
- Parker Valves