Shop All Pilot Air Control Valves
Parker
Valve, Air Pilot, 4 Way, 1/8 In Port
Mfr # B340000XXC
Zoro # G2341814
product price: $91.45
/ea
Free Shipping & Returns
$91.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Valve Actuator / Return Remote Pilot / Remote Pilot
- Valve Port Size 1/8 in
- Max. CFM - Valves 0.75 cfm
- Max. Operating PSI 145 psi
Product Information
- Brand Parker
- MFR # B340000XXC
- Zoro # G2341814
- Country of Origin United States
- Category Pilot Air Control Valves
Dimensions
Valve Port Size | 1/8 in |
Port Size (In.) | 1/8 Inlet, 1/8 Exhaust |
Pilot Port Size NPT (In.) | 10-32 UNF |
Height (In.) | 1 1/8 in |
Length (In.) | 3 11/32 in |
Width (In.) | 71/100 in |
Details
Valve Ways and Positions | 4-Way/2-Position |
Valve Actuator / Return | Remote Pilot / Remote Pilot |
Max. CFM - Valves | 0.75 cfm |
Max. Operating PSI | 145 psi |
Number of Positions | 2 |
Type | In-Line, Double |
Vacuum | External Pilot |
Max. Temp. Range (F) | 5 to 120 |
CFM | 0.75 |
Number of Ways | 4 |
Coefficient of Volume | 0.75 |
Uses | General Pneumatics Applications |
Item | Pilot Air Control Valve |
Pilot Pressure | 20 psi |
Actuator/Return | Remote Pilot |
Description
Pilot Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Valve Actuator / Return Remote Pilot / Remote Pilot, Valve Port Size 1/8 in, Max. CFM - Valves 0.75 cfm, Max. Operating PSI 145 psi, Pilot Pressure 20 psi, Pilot Port Size NPT (In.) 10-32 UNF, Max. Temp. Range (F) 5 to 120, Vacuum External Pilot, Coefficient of Volume 0.75, Cycles per Minute -, Length (In.) 3 11/32 in, Width (In.) 71/100 in, Height (In.) 1 1/8 in, Uses General Pneumatics Applications, Pilot Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6212 2ZC3, Single Row Ball Brgs, 6212 2ZC3 (6212 2ZC3)
- MAIN FILTER Hydraulic Filter, replaces CATERPILLAR 9M9740, 10 micron, Outside-In (MF0834636)
- DYNABRADE Valve Stem (01477)
- DODGE FC-E-103R Type E-Xtra Piloted Flange Bearing (059148 1-3/16 TYP E FLG 4BT)
- PARKER Valve, Air Pilot, 3 Way, 3/4 In Inlet (N35461091)
- PARKER Valve, Air Pilot, 4 Way, 1/4 In Port (B581000XXC)
- PARKER Valve, Air Pilot, 3 Way, 1/2'' Inlet (N35441091)
- PARKER Valve, Air Pilot, 4 Way, 1/2 In Port (B743000XXA)
- PARKER Valve, Air Pilot, 4 Way, 3/8 In Port (B642000XXA)
- PARKER Valve, Air Pilot, 3 Way, 3/8 In Port (B6X2000XXA)
- FESTO Solenoid Valve CPE10-M1BH-5J-M7 (CPE10-M1BH-5J-M7)
- Parker Pilot Air Control Valves