Shop All Pilot Air Control Valves
Parker
Valve, Air Pilot, 4 Way, 1/4 In Port
Mfr # B581000XXC
Zoro # G2990906
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/3-Position
- Valve Actuator / Return Remote Pilot / Remote Pilot
- Valve Port Size 1/4 in
- Max. CFM - Valves 1.1 cfm
- Max. Operating PSI 145 psi
Product Information
- Brand Parker
- MFR # B581000XXC
- Zoro # G2990906
- Country of Origin United States
- Category Pilot Air Control Valves
Dimensions
Valve Port Size | 1/4 in |
Width (In.) | 1 9/50 in |
Pilot Port Size NPT (In.) | 1/8 |
Height (In.) | 1 7/8 in |
Port Size (In.) | 1/4 Inlet, 1/4 Exhaust |
Length (In.) | 5 5/8 in |
Details
Valve Ways and Positions | 4-Way/3-Position |
Valve Actuator / Return | Remote Pilot / Remote Pilot |
Max. CFM - Valves | 1.1 cfm |
Max. Operating PSI | 145 psi |
CFM | 1.10 |
Type | In-Line, Double, All Ports Blocked |
Item | Pilot Air Control Valve |
Actuator/Return | Remote Pilot |
Vacuum | External Pilot |
Coefficient of Volume | 1.1 |
Max. Temp. Range (F) | 5 to 120 |
Pilot Pressure | 20 psi |
Number of Ways | 4 |
Uses | General Pneumatics Applications |
Number of Positions | 3 |
Description
Pilot Air Control Valve, Valve Ways and Positions 4-Way/3-Position, Valve Actuator / Return Remote Pilot / Remote Pilot, Valve Port Size 1/4 in, Max. CFM - Valves 1.1 cfm, Max. Operating PSI 145 psi, Pilot Pressure 20 psi, Pilot Port Size NPT (In.) 1/8, Max. Temp. Range (F) 5 to 120, Vacuum External Pilot, Coefficient of Volume 1.1, Cycles per Minute -, Length (In.) 5 5/8 in, Width (In.) 1 9/50 in, Height (In.) 1 7/8 in, Uses General Pneumatics Applications, Pilot Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AX42 Cogged V-Belt, 44" Outside Length, 1/2" Top Width, 1 Ribs (6A121)
- BROWNING 3 Groove Cast Iron Bushed Bore Multiple Sheave, 3TB34 (3TB34)
- SPRAYWAY Flex-O Spray Coat, 20oz, 12PK (SW727)
- NATIONAL Small Bore Inch Seal, 205005 (205005)
- PARKER Valve, Air Pilot, 4 Way, 3/8 In Port (B632000XXA)
- PARKER Valve, Air Pilot, 2 Way, 1 In Inlet (N31471091)
- PARKER Valve, Air Pilot, 3 Way, 1 1/2 In Inlet (N36491091)
- PARKER Valve, Air Pilot, 4 Way, 3/4 In Port (B884000XXA)
- PARKER Valve, Air Pilot, 2 Way, 1 1/2 In Inlet (N32491091)
- PARKER Pilot, Light JIC w/Junction Box 120VAC (K065903553)
- FESTO Solenoid Valve JMFH-5/2-D-3-C (JMFH-5/2-D-3-C)
- Parker Pilot Air Control Valves