Shop All Pilot Air Control Valves
Parker
Valve, Air Pilot, 3 Way, 3/4 In Inlet
Mfr # N37461091
Zoro # G1099366
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 3-Way/2-Position
- Valve Actuator / Return Air Pilot / Air Return
- Valve Port Size 3/4 in
- Max. CFM - Valves 10 cfm
- Max. Operating PSI 140 psi
Product Information
- Brand Parker
- MFR # N37461091
- Zoro # G1099366
- Country of Origin United States
- Category Pilot Air Control Valves
Dimensions
Valve Port Size | 3/4 in |
Pilot Port Size NPT (In.) | 1/4 |
Height (In.) | 5 9/16 in |
Port Size (In.) | 3/4 Inlet, 1 Exhaust |
Width (In.) | 4 19/50 in |
Length (In.) | 4 1/16 in |
Details
Valve Ways and Positions | 3-Way/2-Position |
Valve Actuator / Return | Air Pilot / Air Return |
Max. CFM - Valves | 10 cfm |
Max. Operating PSI | 140 psi |
Type | Normally Open |
Vacuum | External Pilot |
Number of Ways | 3 |
Actuator/Return | Air Pilot/Air Return |
Uses | General Pneumatics Applications |
Number of Positions | 2 |
Coefficient of Volume | 9.3 |
Max. Temp. Range (F) | 0 to 125 |
Pilot Pressure | 25 psi |
Item | Pilot Air Control Valve |
Description
Pilot Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Valve Actuator / Return Air Pilot / Air Return, Valve Port Size 3/4 in, Max. CFM - Valves 10 cfm, Max. Operating PSI 140 psi, Pilot Pressure 25 psi, Pilot Port Size NPT (In.) 1/4, Max. Temp. Range (F) 0 to 125, Vacuum External Pilot, Coefficient of Volume 9.3, Cycles per Minute -, Length (In.) 4 1/16 in, Width (In.) 4 19/50 in, Height (In.) 5 9/16 in, Uses General Pneumatics Applications, Pilot Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Pressure Relief Valve, 75 PSI (SRV187-75)
- B B MANUFACTURING 10L050-6FS5, Timing Pulley, Steel, Black Oxide (10L050-6FS5)
- CONTINENTAL CONTITECH BX41 Cogged V-Belt, 44" Outside Length, 21/32" Top Width, 1 Ribs (BX41)
- ADAPTALL Adpt, MaleMetric-MJIC, 3/4-16, Strt (9068-0816)
- PARKER Valve, Air Pilot, 3 Way, 1/8 In Port (B3K0000XXC)
- PARKER Valve, Air Pilot, 4 Way, 3/8 In Port (B642000XXA)
- PARKER Valve, Air Pilot, 3 Way, 1/2 In Port (B7X3000XXA)
- PARKER Pilot, Light JIC w/Junction Box 120VAC (K065903553)
- PARKER Valve, Air Pilot, 4 Way, 1/2 In Port (B743000XXA)
- PARKER Valve, Air Pilot, 4 Way, 1/2 In Port (B783000XXA)
- FESTO Solenoid Valve VUVS-LK25-B52-D-G14-1B2-S (VUVS-LK25-B52-D-G14-1B2-S)
- Parker Pneumatic Valves