Shop All Pilot Air Control Valves
Parker
Valve, Air Pilot, 3 Way, 1/8 In Port
Mfr # B3K0000XXC
Zoro # G0275107
product price: $84.95
/ea
Free Shipping & Returns
$84.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 3-Way/2-Position
- Valve Actuator / Return Remote Pilot / Air Return
- Valve Port Size 1/8 in
- Max. CFM - Valves 0.75 cfm
- Max. Operating PSI 145 psi
Product Information
- Brand Parker
- MFR # B3K0000XXC
- Zoro # G0275107
- Country of Origin United States
- Category Pilot Air Control Valves
Dimensions
Valve Port Size | 1/8 in |
Pilot Port Size NPT (In.) | 10-32 UNF |
Length (In.) | 2 21/32 in |
Height (In.) | 1 1/8 in |
Width (In.) | 71/100 in |
Port Size (In.) | 1/8 Inlet, 1/8 Exhaust |
Details
Valve Ways and Positions | 3-Way/2-Position |
Valve Actuator / Return | Remote Pilot / Air Return |
Max. CFM - Valves | 0.75 cfm |
Max. Operating PSI | 145 psi |
Max. Temp. Range (F) | 5 to 120 |
Uses | General Pneumatics Applications |
CFM | 0.75 |
Number of Ways | 3 |
Number of Positions | 2 |
Coefficient of Volume | 0.75 |
Type | In-Line, Single |
Vacuum | External Pilot |
Pilot Pressure | 20 psi |
Actuator/Return | Remote Pilot/Air Return |
Item | Pilot Air Control Valve |
Description
Pilot Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Valve Actuator / Return Remote Pilot / Air Return, Valve Port Size 1/8 in, Max. CFM - Valves 0.75 cfm, Max. Operating PSI 145 psi, Pilot Pressure 20 psi, Pilot Port Size NPT (In.) 10-32 UNF, Max. Temp. Range (F) 5 to 120, Vacuum External Pilot, Coefficient of Volume 0.75, Cycles per Minute -, Length (In.) 2 21/32 in, Width (In.) 71/100 in, Height (In.) 1 1/8 in, Uses General Pneumatics Applications, Pilot Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial Ball Bearing, Sealed, 45mm Bore Dia (6009LLBC3/L627)
- MRC Double Row Ball Brgs, #5212MZZ (5212MZZ)
- PIX Belt, BB, 21/32 x 122.6 in. OC (BB118)
- SMC Compact Cylinder, 25mm Bore, 30mm Strke (CDQ2B25-30DCMZ)
- PARKER Pilot, Light JIC w/Junction Box 120VAC (K065903553)
- PARKER Valve, Air Pilot, 4 Way, 1/4 In Port (B581000XXC)
- PARKER Valve, Air Pilot, 4 Way, 1/8 In Port (B330000XXC)
- PARKER Valve, Air Pilot, 4 Way, 1/4 In Port (B531000XXC)
- PARKER Valve, Air Pilot, 2 Way, 1/2 In Inlet (N31441091)
- PARKER Valve, Air Pilot, 3 Way, 1/4 In Port (B5K1000XXC)
- FESTO Pneumatic Valve VUWG-L14-B52-G18 (VUWG-L14-B52-G18)
- Parker Pneumatic Valves