Shop All Pilot Air Control Valves
Parker
Valve, Air Pilot, 3 Way, 1/2'' Inlet
Mfr # N35441091
Zoro # G1446444
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 3-Way/2-Position
- Valve Actuator / Return Air Pilot / Air Return
- Valve Port Size 1/2 in
- Max. CFM - Valves 4.4 cfm
- Max. Operating PSI 140 psi
Product Information
- Brand Parker
- MFR # N35441091
- Zoro # G1446444
- Country of Origin United States
- Category Pilot Air Control Valves
Dimensions
Valve Port Size | 1/2 in |
Length (In.) | 3 1/16 in |
Width (In.) | 3 31/100 in |
Height (In.) | 4 25/32 in |
Pilot Port Size NPT (In.) | 1/4 |
Port Size (In.) | 1/2 Inlet, 1/2 Exhaust |
Details
Valve Ways and Positions | 3-Way/2-Position |
Valve Actuator / Return | Air Pilot / Air Return |
Max. CFM - Valves | 4.4 cfm |
Max. Operating PSI | 140 psi |
Uses | General Pneumatics Applications |
Type | Normally Closed |
Pilot Pressure | 25 psi |
Item | Pilot Air Control Valve |
Coefficient of Volume | 3.8 |
Number of Positions | 2 |
Vacuum | External Pilot |
Actuator/Return | Air Pilot/Air Return |
Number of Ways | 3 |
Max. Temp. Range (F) | 0 to 125 |
Description
Pilot Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Valve Actuator / Return Air Pilot / Air Return, Valve Port Size 1/2 in, Max. CFM - Valves 4.4 cfm, Max. Operating PSI 140 psi, Pilot Pressure 25 psi, Pilot Port Size NPT (In.) 1/4, Max. Temp. Range (F) 0 to 125, Vacuum External Pilot, Coefficient of Volume 3.8, Cycles per Minute -, Length (In.) 3 1/16 in, Width (In.) 3 31/100 in, Height (In.) 4 25/32 in, Uses General Pneumatics Applications, Pilot Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Adapter, 5/16 in., TubexMale BSPT (KQ2H09-03AS)
- WESTAR Engine Mount - Front Left, EM-2768 (EM-2768)
- PARKER Hydraulic Quick Coupler, Steel Body, Ball Lock, 3/4"-16 Thread Size (FEM-371-8FO)
- ZORO SELECT 3" ID x 50 ft Rubber Water Discharge Hose 125 PSI WT (1ZMU1)
- PARKER Valve, Air Pilot, 4 Way, 1/2 In Port (B783000XXA)
- PARKER Valve, Air Pilot, 3 Way, 1 In Inlet (N35471091)
- PARKER Valve, Air Pilot, 3 Way, 1/2 In Inlet (N37441091)
- PARKER Valve, Air Pilot, 2 Way, 1 In Inlet (N31471091)
- PARKER Valve, Air Pilot, 3 Way, 1/8 In Port (B3K0000XXC)
- PARKER Valve, Air Pilot, 4 Way, 1/4 In Port (B541000XXC)
- FESTO Solenoid Valve JMFH-5-3/8-S-B (JMFH-5-3/8-S-B)
- Parker Pneumatic Valves