Shop All Pilot Air Control Valves
Parker
Valve, Air Pilot, 3 Way, 1 In Inlet
Mfr # N37471091
Zoro # G0772405
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 3-Way/2-Position
- Valve Actuator / Return Air Pilot / Air Return
- Valve Port Size 1 1/4 in Outlet, 1 in Inlet
- Max. CFM - Valves 11 cfm
- Max. Operating PSI 140 psi
Product Information
- Brand Parker
- MFR # N37471091
- Zoro # G0772405
- Country of Origin United States
- Category Pilot Air Control Valves
Dimensions
Valve Port Size | 1 1/4 in Outlet, 1 in Inlet |
Pilot Port Size NPT (In.) | 1/4 |
Port Size (In.) | 1 Inlet, 1-1/4 Exhaust |
Width (In.) | 4 19/50 in |
Length (In.) | 4 1/16 in |
Height (In.) | 5 9/16 in |
Details
Valve Ways and Positions | 3-Way/2-Position |
Valve Actuator / Return | Air Pilot / Air Return |
Max. CFM - Valves | 11 cfm |
Max. Operating PSI | 140 psi |
Pilot Pressure | 25 psi |
Number of Positions | 2 |
Number of Ways | 3 |
Max. Temp. Range (F) | 0 to 125 |
Uses | General Pneumatics Applications |
Type | Normally Open |
Coefficient of Volume | 9.3 |
Vacuum | External Pilot |
Actuator/Return | Air Pilot/Air Return |
Item | Pilot Air Control Valve |
Description
Pilot Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Valve Actuator / Return Air Pilot / Air Return, Valve Port Size 1 1/4 in Outlet, 1 in Inlet, Max. CFM - Valves 11 cfm, Max. Operating PSI 140 psi, Pilot Pressure 25 psi, Pilot Port Size NPT (In.) 1/4, Max. Temp. Range (F) 0 to 125, Vacuum External Pilot, Coefficient of Volume 9.3, Cycles per Minute -, Length (In.) 4 1/16 in, Width (In.) 4 19/50 in, Height (In.) 5 9/16 in, Uses General Pneumatics Applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3L330 V-Belt, 33" Outside Length, 3/8" Top Width, 1 Ribs (3L330)
- SPEEDAIRE Straight 3/8 in Hose I.D, 3/8"-18 Thread (5A254)
- MARTIN SPROCKET & GEAR BS SABERTOOTH - DIRECT BORE (50BS10HT 1)
- BESTORQ Banded Cogged Belt, 62 in Outside Length, 3.3 in Top Width, 5 Ribs (BX59/05)
- PARKER Valve, Air Pilot, 4 Way, 3/4 In Port (B884000XXA)
- PARKER Valve, Air Pilot, 2 Way, 1/2 In Inlet (N31441091)
- PARKER Valve, Air Pilot, 3 Way, 1/2 In Inlet (N37441091)
- PARKER Valve, Air Pilot, 4 Way, 1/8 In Port (B380000XXC)
- PARKER Valve, Air Pilot, 3 Way, 3/4 In Inlet (N37461091)
- PARKER Valve, Air Pilot, 4 Way, 1/2 In Port (B733000XXA)
- FESTO Seal VABD-L1-14XK-S-G18-S (VABD-L1-14XK-S-G18-S)
- Parker Pilot Air Control Valves