Shop All Pilot Air Control Valves
Parker
Valve, Air Pilot, 2 Way, 3/8 In Inlet
Mfr # N31431091
Zoro # G0854113
original price:
$260.54
23% off
new price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 2-Way/2-Position
- Valve Actuator / Return Air Pilot / Air Return
- Valve Port Size 1/2 in Outlet, 3/8 in Inlet
- Max. CFM - Valves 3 cfm
- Max. Operating PSI 140 psi
Product Information
- Brand Parker
- MFR # N31431091
- Zoro # G0854113
- Country of Origin United States
- Category Pilot Air Control Valves
Dimensions
Valve Port Size | 1/2 in Outlet, 3/8 in Inlet |
Width (In.) | 3 31/100 in |
Port Size (In.) | 3/8 Inlet, 1/2 Exhaust |
Height (In.) | 4 25/32 in |
Length (In.) | 3 1/16 in |
Pilot Port Size NPT (In.) | 1/4 |
Details
Valve Ways and Positions | 2-Way/2-Position |
Valve Actuator / Return | Air Pilot / Air Return |
Max. CFM - Valves | 3 cfm |
Max. Operating PSI | 140 psi |
Number of Positions | 2 |
Max. Temp. Range (F) | 0 to 125 |
Item | Pilot Air Control Valve |
Vacuum | External Pilot |
Actuator/Return | Air Pilot/Air Return |
Uses | General Pneumatics Applications |
Pilot Pressure | 25 psi |
Number of Ways | 2 |
Type | Normally Closed |
Coefficient of Volume | 3.6 |
Description
Pilot Air Control Valve, Valve Ways and Positions 2-Way/2-Position, Valve Actuator / Return Air Pilot / Air Return, Valve Port Size 1/2 in Outlet, 3/8 in Inlet, Max. CFM - Valves 3 cfm, Max. Operating PSI 140 psi, Pilot Pressure 25 psi, Pilot Port Size NPT (In.) 1/4, Max. Temp. Range (F) 0 to 125, Vacuum External Pilot, Coefficient of Volume 3.6, Cycles per Minute -, Length (In.) 3 1/16 in, Width (In.) 3 31/100 in, Height (In.) 4 25/32 in, Uses General Pneumatics Applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Fhp Vl/Vm Sheaves, 1VL44 X 7/8 FHP VP SHEAVE (1VL44 X 7/8 FHP VP SHEAVE)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor w/Air Dryer (4152054785)
- ARO Valve, 12VDC (A349SD-012-D)
- D&D 42" Outside Length, 1/2" Top Width, 1 Ribs (AX40)
- PARKER Valve, Air Pilot, 3 Way, 1/2 In Port (B7X3000XXA)
- PARKER Valve, Air Pilot, 4 Way, 3/4 In Port (B834000XXA)
- PARKER Valve, Air Pilot, 4 Way, 1/8 In Port (B380000XXC)
- PARKER Valve, Air Pilot, 4 Way, 1/2 In Port (B733000XXA)
- PARKER Valve, Air Pilot, 3 Way, 1/4 In Port (B5K1000XXC)
- PARKER Valve, Air Pilot, 3 Way, 3/8 In Inlet (N37431091)
- FESTO Solenoid Valve MN1H-5/2-D-2-FR-S-C (MN1H-5/2-D-2-FR-S-C)
- Parker Pilot Air Control Valves