Shop All Pilot Air Control Valves
Parker
Valve, Air Pilot, 2 Way, 3/4 In Inlet
Mfr # N31461091
Zoro # G1687786
original price:
$376.99
10% off
new price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 2-Way/2-Position
- Valve Actuator / Return Air Pilot / Air Return
- Valve Port Size 3/4 in
- Max. CFM - Valves 10 cfm
- Max. Operating PSI 140 psi
Product Information
- Brand Parker
- MFR # N31461091
- Zoro # G1687786
- Country of Origin United States
- Category Pilot Air Control Valves
Dimensions
Valve Port Size | 3/4 in |
Length (In.) | 4 1/16 in |
Height (In.) | 5 9/16 in |
Pilot Port Size NPT (In.) | 1/4 |
Width (In.) | 4 19/50 in |
Port Size (In.) | 3/4 Inlet, 1 Exhaust |
Details
Valve Ways and Positions | 2-Way/2-Position |
Valve Actuator / Return | Air Pilot / Air Return |
Max. CFM - Valves | 10 cfm |
Max. Operating PSI | 140 psi |
Uses | General Pneumatics Applications |
Actuator/Return | Air Pilot/Air Return |
Number of Ways | 2 |
Number of Positions | 2 |
Max. Temp. Range (F) | 0 to 125 |
Item | Pilot Air Control Valve |
Pilot Pressure | 25 psi |
Coefficient of Volume | 9.3 |
Type | Normally Closed |
Vacuum | External Pilot |
Description
Pilot Air Control Valve, Valve Ways and Positions 2-Way/2-Position, Valve Actuator / Return Air Pilot / Air Return, Valve Port Size 3/4 in, Max. CFM - Valves 10 cfm, Max. Operating PSI 140 psi, Pilot Pressure 25 psi, Pilot Port Size NPT (In.) 1/4, Max. Temp. Range (F) 0 to 125, Vacuum External Pilot, Coefficient of Volume 9.3, Cycles per Minute -, Length (In.) 4 1/16 in, Width (In.) 4 19/50 in, Height (In.) 5 9/16 in, Uses General Pneumatics Applications, Pilot Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B172 V-Belt, 175" Outside Length, 21/32" Top Width, 1 Ribs (13V808)
- COILHOSE PNEUMATICS Nylon Coil Repair Kit 1/2" ID x 1/2" FPT Rigid (RK118F)
- AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/2"-14 Thread Size, 5600 Series (5601-8-10S)
- SMC Compact Cylinder, 25mm Bore, 20mm Stroke (CDQ2B25-20DMZ)
- PARKER Valve, Air Pilot, 4 Way, 1/8 In Port (B380000XXC)
- PARKER Pilot, Light JIC w/Junction Box 120VAC (K065903553)
- PARKER Valve, Air Pilot, 3 Way, 1 1/2 In Inlet (N36491091)
- PARKER Valve, Air Pilot, 3 Way, 1/2 In Inlet (N37441091)
- PARKER Valve, Air Pilot, 3 Way, 1/4 In Port (B5K1000XXC)
- PARKER Valve, Air Pilot, 4 Way, 1/4 In Port (B531000XXC)
- FESTO Solenoid Valve VUVG-B10-M52-RZT-F-1R8L (VUVG-B10-M52-RZT-F-1R8L)
- Parker Pilot Air Control Valves