Shop All Brake Parts
Parker
Union, Unequal, Brass, 3/8" Tube Size
Mfr # 62PTC-6-4
Zoro # G7952849
product price: $17.75
/ea
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -40 Degrees to 200 Degrees F
- Pressure (PSI) 250
- Hex Size 3/4 in
- Length 1.57 in
- For Use With SAE J844 Tubing
Product Information
- Brand Parker
- MFR # 62PTC-6-4
- Zoro # G7952849
- Country of Origin United States
- Category Brake Parts
Dimensions
Hex Size | 3/4 in |
Length | 1.57 in |
Tube Size | 3/8 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Overall Length | 1 9/16 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Description
Union, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Material Brass, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 9/16 in, Specific Fitting Shape Straight Connector, Release Type Button
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADMASTER 732 Tail Light Converter (R6L-732)
- ASTRO PNEUMATIC Wheel Masker Set, 13-15" Tires, 4 pcs. (9004)
- ABRAMS 2.5" Round Amber 13 LED Trailer Clearance Side Marker Light (TML-R213-A)
- MOTIVE PRODUCTS Catch Bottle - Double (1820-MTV)
- PARKER Air Brake Tubing, 1/8 In. OD, Yel (PFT-2A-YEL-100)
- PARKER Air Brake Hose Coil, 12 ft. (751641)
- PARKER Air Brake Tubing, 3/8 In. OD, Blu (1120-6B-BLU-500)
- PARKER Male Run Tee, 1/2 in. Thread Sz, 2.55 in L (371PTC-8-6)
- PARKER Male Run Tee, Nylon, 1/2 in. Thread Size (371PTCSP-8-4-8)
- PARKER Slider Coil, 5 Wheel, 4 1/2 ft. (811537)
- WEATHERHEAD Male Elbow, 1/16-27, 5/32 In Tube Sz (1869X2.5X1)
- Parker Brake Parts