Shop All Push-to-Connect Tube Fittings
Parker
Union Tee, Brass, Silver
Mfr # 164PLP-8
Zoro # G707200052
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Union Tee
- Overall Length 2 5/16 in
- Standards UL94 V-0
- Application Air, Automotive, Climate Control, Industrial, Inert Gases, Oil Lines, Packaging, Pneumatics, Robotics, Semi-Conductor, Textile, Vacuum Lines
- System of Measurement Imperial
Product Information
- Brand Parker
- MFR # 164PLP-8
- Zoro # G707200052
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 2 5/16 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Pipe Size | 1/2 in |
Fitting Side C Tube Outer Diameter | 1/2 in |
Fitting Side C Pipe Size | 1/2 in |
Description
Union Tee, Application Air, Automotive, Climate Control, Industrial, Inert Gases, Oil Lines, Packaging, Pneumatics, Robotics, Semi-Conductor, Textile, Vacuum Lines, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Material Grade C37700, Fitting Side A Pipe Size 1/2 in, Includes Pre-Applied Thread Sealant Yes, Fitting Side B Pipe Size 1/2 in, Fitting Side C Pipe Size 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kohler, Bath Sink, Rect, 18inx13inx4-7/8in (K-2084-0)
- RINNAI Kit Gas Conv Lpg To Ng Re Rep 140 160 (104000311)
- BEMIS Toilet Seat, With Cover, Plastic, Elongated, White (7850TDG-000)
- PARKER 5/8" Flare Brass Union Tee 10PK (144F-10)
- PARKER Metric Plastic Push-to-Connect Fitting, Polymer, White (6307 06 00WP2)
- PARKER Fractional Plastic Push-to-Connect Fitting, Polymer, White (6503 60 18WP2)
- PARKER Push-to-Connect Union, Brass, Silver (62PLP-5)
- PARKER Metric Plastic Push-to-Connect Fitting, Polymer, White (6521 10 21WP2)
- PARKER Metric Metal Push-to-Connect Fitting, Brass, Silver (62PLP-12M)
- PARKER Metric Metal Push-to-Connect Fitting, Brass, Silver (W169PLP-10M-6R)
- PARKER Metric DOT Push-to-Connect Fitting, Composite, Black (379PTCR-4-MA12)
- Parker Push-to-Connect Tube Fittings