Shop All Push-to-Connect Tube Fittings
Parker
Union Tee, Brass, Silver
Mfr # 164PLP-5
Zoro # G407200079
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Union Tee
- Color Silver
- Overall Length 1 15/16 in
- Standards UL94 V-0
- System of Measurement Imperial
Product Information
- Brand Parker
- MFR # 164PLP-5
- Zoro # G407200079
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 1 15/16 in |
Fitting Side C Pipe Size | 5/16 in |
Fitting Side C Tube Outer Diameter | 5/16 in |
Fitting Side B Pipe Size | 5/16 in |
Fitting Side A Tube Outer Diameter | 5/16 in |
Fitting Side B Tube Outer Diameter | 5/16 in |
Fitting Side A Pipe Size | 5/16 in |
Description
Union Tee, Application Air, Automotive, Climate Control, Industrial, Inert Gases, Oil Lines, Packaging, Pneumatics, Robotics, Semi-Conductor, Textile, Vacuum Lines, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Material Grade C37700, Fitting Side A Pipe Size 5/16 in, Includes Pre-Applied Thread Sealant Yes, Fitting Side B Pipe Size 5/16 in, Fitting Side C Pipe Size 5/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID TOOL, FLARE 456J (68302)
- SLOAN Royal 310 (3013600)
- AMERICAN STANDARD Valve Cartridge for Metering Faucet (012690-0020A)
- APOLLO PEX 1/2 in. Stainless Steel PEX Barb Pro Pinch Clamp Jar (100-Pack), 100PK (PXPRO12100JR)
- PARKER Metric Plastic Push-to-Connect Fitting, Polymer, White (6505 10 17WP2)
- PARKER Union Tee, Brass, Silver (164PLP-3)
- PARKER Metric Plastic Push-to-Connect Fitting, Polymer, White (6382 06 08WP2)
- PARKER Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-4-4)
- PARKER Metric Metal Push-to-Connect Fitting, Brass, Silver (W171PLP-4M-4R)
- PARKER Plug, 3/8 in Tube Size, Polymer, White, 10 PK (6326 60 00WP2)
- USA INDUSTRIALS Nylon Nylon Push to Connect Fitting - Male Str, 1/8" Tube Size (ZUSA-TF-PTC-3)
- Parker Tube Fittings