Shop All Push-to-Connect Tube Fittings
Parker
Union Tee, Brass, Silver
Mfr # 164PLP-2
Zoro # G207200064
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Union Tee
- Standards UL94 V-0
- Overall Length 1 15/32 in
- Color Silver
- Application Air, Automotive, Climate Control, Industrial, Inert Gases, Oil Lines, Packaging, Pneumatics, Robotics, Semi-Conductor, Textile, Vacuum Lines
Product Information
- Brand Parker
- MFR # 164PLP-2
- Zoro # G207200064
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 1 15/32 in |
Fitting Side A Tube Outer Diameter | 1/8 in |
Fitting Side B Pipe Size | 1/8 in |
Fitting Side B Tube Outer Diameter | 1/8 in |
Fitting Side C Pipe Size | 1/8 in |
Fitting Side A Pipe Size | 1/8 in |
Fitting Side C Tube Outer Diameter | 1/8 in |
Description
Union Tee, Application Air, Automotive, Climate Control, Industrial, Inert Gases, Oil Lines, Packaging, Pneumatics, Robotics, Semi-Conductor, Textile, Vacuum Lines, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Material Grade C37700, Fitting Side A Pipe Size 1/8 in, Includes Pre-Applied Thread Sealant Yes, Fitting Side B Pipe Size 1/8 in, Fitting Side C Pipe Size 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA FAUCET RV HAND HELD SHOWER WAND - BRUSHED SATIN NICKEL (DF-SA135-SN)
- ZURN Sensor Faucet (Z6920-XL-MV)
- PFISTER Bathroom Parts, Instl Tool (931-0810)
- GENOVA Charlotte Pipe 3/4 in. Slip X 3/4 in. D Slip CPVC Adapter (CTS02100I0600HA)
- PARKER Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-5/32-4)
- PARKER Brass DOT Push-to-Connect Fitting, Brass, Silver (VS169PTCNS-4-2)
- PARKER Push-to-Connect Elbow, Brass, Silver (165PLP-5)
- PARKER Male Swivel Elbow, 1/2 in Tube Size, Brass, Silver (W169PW-8-4)
- PARKER Barbed, Push-to-Connect Fractional Plastic Push-to-Connect Fitting, Polymer (6322 56 56WP2)
- PARKER Run Tee Swivel, Brass, Silver (W171PLP-4-2)
- NORGREN Hex Adapter, 5/32 in Tube Size, PBT, White, 10 PK (M02250406)
- Parker Tube Fittings