Shop All DOT Fittings & Tubing
Parker
Union Tee, 1/4 In
Mfr # 264NTA-4
Zoro # G3951157
original price:
$21.00
36% off
new price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards DOT FMVSS 571.106, SAE J1131, SAE J246
- Type Compression
- Specific Pipe Fitting Shape Tee Union
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Product Information
- Brand Parker
- MFR # 264NTA-4
- Zoro # G3951157
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Thread Size | 7/16"-24 |
Tube Size | 1/4 in |
Length | 1.9 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Overall Length | 1 29/32 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Thread Size A | 7/16-24 |
Fitting Side C Tube Outer Diameter | 1/4 in |
Description
Union Tee, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Side C Tube Outer Diameter 1/4 in, Thread Size A 7/16-24, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 29/32 in, Specific Fitting Shape Tee
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Class 1 5 Inch Wide Amber LED Beacon (SL502A)
- REMA TIP TOP Bias Ply Repair 3-3/4 X 3-3/4 2-Ply (PB-3)
- VELVAC Spade 12-10 Vinyl 8-10 Stud 50 Pk (056045-50)
- WESTIN Sure Fit Floor Liners Front (72-110043)
- PARKER Male Connector, 1/4 x 3/8 In (VS68NTA-4-6)
- PARKER 45Deg Male Elbow, 5/8 x 3/8 In (VS279NTA-10-6)
- PARKER Bulkhead Union, 1/2 In (62PTCBH-8)
- PARKER Female Connector, 3/4 x 1/4 In. (66NTA-6-4)
- PARKER Male Connector, 3/4 x 3/4 In (68PTC-12-8)
- PARKER Nut, 1/4 In (61NTA-4)
- HOLLEY Universal 516 Hose Size 1220 Thread Size Gold Iridited Single (26-44)
- Parker DOT Fittings & Tubing