Shop All Compression Tube Fittings
Parker
Union, Nylon, Comp, 1/4In
Mfr # N4UC4
Zoro # G2285561
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Straight Connector
- Fitting Connection Type Compression
- Tube Size 1/4 in
- Hex Size 11/16 in
Product Information
- Brand Parker
- MFR # N4UC4
- Zoro # G2285561
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/4 in |
Hex Size | 11/16 in |
Overall Length | 1 5/8 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Description
Union, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Nylon, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 5/8 in, Specific Fitting Shape Straight Connector, Series Fast & Tite, System of Measurement Imperial, Standards FDA Approved, NSF/ANSI 51, Color White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Tiffin Robe Hook Bn (MY4803BN)
- ARMACELL 3-1/8" x 6 ft. Pipe Insulation, 3/8" Wall (DGS31838)
- ZORO SELECT Water Heater Safety Strap, For Pipes (86298)
- ANVIL Strut Pipe Clamp, Pipe Sz 1/2 In (2400326027)
- PARKER 3/16" Compression x 1/4" MNPT Brass 90 Deg Elbow 10PK (169C-3-4)
- PARKER 1/2" Compression x MNPT Male 90 Degree Elbow (P8ME8)
- PARKER 1/8" Compression 316 SS Union (2 HBU-SS)
- PARKER 1/4" Compression x 1/8" FNPT Brass 90 Degree Elbow 10PK (170C-4-2)
- PARKER Brass Metric Compression Fitting (0127 14 00)
- PARKER 3/8" Compression Brass Bulkhead Union 10PK (62CBH-6)
- PARKER 1/4" Tube Brass Compression Nut & Sleeve 10PK (61HD-4)
- Parker Compression Tube Fittings