Shop All Compression Tube Fittings
Parker
Union, Nylon, Comp, 1/2In x 3/8In
Mfr # N8UC6
Zoro # G3026091
product price: $3.85
/ea
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Straight Connector
- Fitting Connection Type Compression
- Tube Size 1/2 in x 3/8 in
- Basic Pipe Fitting Material Plastic
Product Information
- Brand Parker
- MFR # N8UC6
- Zoro # G3026091
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/2 in x 3/8 in |
Hex Size | 1 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Overall Length | 1 15/16 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Description
Union, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Nylon, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 3/8 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 15/16 in, Specific Fitting Shape Straight Connector, Series Fast & Tite, System of Measurement Imperial, Standards FDA Approved, NSF/ANSI 51, Color White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSH-A-NATOR Cushioned Clamp, Std, 3/8 in. Tube, Steel (CN06)
- IVES RESIDENTIAL Solid Brass Single Wardrobe Hook Satin Chrome Finish (581MB26D)
- KOHLER Spray Head Kit (1357004-VS)
- GENOVA Charlotte Pipe 3/4 in. Slip X 3/4 in. D Slip CPVC Adapter (CTS02100I0600HA)
- PARKER 3/8" x 5/16" Compression Union Connector (P6UC5)
- PARKER 5/8" SS Through Type Insert (63NTA-10)
- PARKER Nut, Zinc Pltd Steel, Comp, 1/4In (4 BL-S)
- PARKER 3/8" Compression 316 SS Bite Ferrules (6 TU-SS)
- PARKER Brass Metric Compression Fitting (0109 15 17)
- PARKER 1/8" Compression x MNPT Brass Connector 25PK (68CA-2-2)
- PARKER Union Elbow, Zinc Pltd Steel, Comp, 1/2In (8 EBU-S)
- Parker Compression Tube Fittings