Shop All Compression Tube Fittings
Parker
Union, Nylon, Comp, 1/2In
Mfr # N8UC8
Zoro # G3228811
product price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Straight Connector
- Fitting Connection Type Compression
- Tube Size 1/2 in
- Hex Size 1 in
Product Information
- Brand Parker
- MFR # N8UC8
- Zoro # G3228811
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/2 in |
Hex Size | 1 in |
Overall Length | 2 1/32 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Description
Union, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Nylon, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 1/32 in, Specific Fitting Shape Straight Connector, Series Fast & Tite, System of Measurement Imperial, Standards FDA Approved, NSF/ANSI 51, Color White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Filter Bag, Felt, PP, 20 gpm, 100m, PK20 (155393-75)
- NIBCO 1" NOM C x 1" FNPT Copper 90 Degree Elbow (C7073 1)
- WEATHERHEAD Ground Plug Valve, 1/8 In, 30 PSI, Brass (6804)
- USA INDUSTRIALS Needle Valve, Straight Fitting Style (ZUSA-VLV-99)
- PARKER Branch Tee, Zinc Pltd Steel, CompxM, 1/2In (8-8-8 SBU-S)
- PARKER 1/8" Compression x FNPT Brass Connector 10PK (66C-2-2)
- PARKER Strt Connect, Zinc Stl, CompxSAE, 5/8In (10 F5BU-S)
- PARKER 5/16" Compression x MNPT Male 90 Degree Elbow (P5ME2)
- PARKER Elbow, 90, Zinc Pltd Steel, CompxM, 3/8In (6-6 CBU-S)
- PARKER Plug, Carbon Steel, Comp, 1/4In (4BLP4-S)
- PARKER Elbow, 90, Zinc Pltd Steel, CompxM, 3/4In (12 CBU-S)
- Parker Tube Fittings