Shop All Compression Tube Fittings
Parker
Union Elbow, Nylon, Comp, 1/2In
Mfr # N8EU8
Zoro # G3343663
original price:
$5.69
7% off
new price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape 90 Degrees Elbow
- Fitting Connection Type Compression
- Tube Size 1/2 in
- Specific Pipe Fitting Shape Elbow Union
Product Information
- Brand Parker
- MFR # N8EU8
- Zoro # G3343663
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/2 in |
Hex Size | 1 1/16 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
Overall Length | 1 9/16 in |
Description
Union Elbow, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Nylon, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 9/16 in, Specific Fitting Shape 90 Degrees Elbow, Series Fast & Tite, System of Measurement Imperial, Standards FDA Approved, NSF/ANSI 51, Color White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Trinsic Monitor 14 Series H2Okinetic Tub & Shower Trim MB (T14459-BL)
- SHOWERSCAPE S-Shape Shower Arm, Polished Brass (K152A2)
- ZURN Ground Joint Control Stop Adapter (P6000-J10)
- PERFECT PUTTY Sink Strainer, 5" L, Brass/Plastic (59-3226)
- PARKER Brass Metric Compression Fitting (0127 22 16)
- PARKER 3/8" Compression Brass Union 10PK (62P-6)
- PARKER Bite Ferrules, Zinc Stl, Comp, 3/4In (12 TU-S)
- PARKER 1/4" Compression Brass Nut 10PK (61C-4)
- PARKER 1/2" Compression Nut and Spacer Set (P8NS)
- PARKER Fitting, 1-7/16", Brass, Compression (VS68CA-6-6)
- PARGRIP Nut Assembly, PFA, PTFE, ETFE, Comp, 1/4In (1202-0001)
- Parker Tube Fittings