Shop All Push-to-Connect Tube Fittings
Parker
Union Elbow, 3/8 in Tube Size, Nylon, White, 10 PK
Mfr # 6302 60 00WP2
Zoro # G5105055
original price:
$44.79
10% off
new price: $40.29
/pk 10, $4.03/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape 90 Degrees Elbow
- Fitting Connection Type Tube x Tube
- Tube Size 3/8 in
- Max. Pressure 190 psi
Product Information
- Brand Parker
- MFR # 6302 60 00WP2
- Zoro # G5105055
- UPC # 820099872186
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 3/8 in |
Overall Length | 1 11/32 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Description
Union Elbow, Application Beverages, Carbon Dioxide, Food Processing, Potable Water, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Material Nylon, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 230 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 11/32 in, Specific Fitting Shape 90 Degrees Elbow
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Devonshire Single-Handle Bathroom Sin (193-4-2BZ)
- AEROCEL Self-Seal Insulation, Rubber, 1/2" x 1/2" Wall (720-AC1212SSPT)
- THERMWELL PRODUCTS Thermwell Products SP57-11C Water Heater Blanket R10 (1074236)
- PRIME-LINE 21/32 in. and 27/32 in. Shower Valve Socket for Removing Tub Single Pack (RP77311)
- PARKER Union Tee, 3/8 in x 1/4 in Tube Size, Polymer, White, 10 PK (6304 60 56WP2)
- PARKER Metric Metal Push-to-Connect Fitting, Brass, Silver (172PLP-12M-8G)
- PARKER Push-to-Connect Elbow, Brass, Silver (W169PLPNS-8-8)
- PARKER Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-8-8)
- PARKER Push-to-Connect Unequal Union, Brass, Silver (62PLP-4-6)
- PARKER Push-to-Connect Fitting, Brass, Silver (66PLP-4-2)
- PARKER Metric Metal Push-to-Connect Fitting, Brass, Silver (62PLP-12M)
- Parker Tube Fittings