Shop All Push-to-Connect Tube Fittings
Parker
Union Elbow, 1/2 in Tube Size, Nylon, White, 5 PK
Mfr # 6302 62 00WP2
Zoro # G5105064
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape 90 Degrees Elbow
- Fitting Connection Type Tube x Tube
- Tube Size 1/2 in
- Max. Pressure 160 psi
Product Information
- Brand Parker
- MFR # 6302 62 00WP2
- Zoro # G5105064
- UPC # 820099872193
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/2 in |
Overall Length | 1 27/32 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Description
Union Elbow, Application Beverages, Carbon Dioxide, Food Processing, Potable Water, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Material Nylon, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 230 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 27/32 in, Specific Fitting Shape 90 Degrees Elbow
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN 1.0 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (Sloan 186-1 DFB SMO)
- PROPLUS 1-1/4 Black Malleable Coupling (45088)
- 3M AQUA-PURE Quick Connect Filter, 0.6 gpm, 0.5 Micron, 3-1/8" O.D., 13 3/8 in H (47-5574704)
- K-FLEX USA 4" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048448)
- PARKER Composite DOT Push-to-Connect Fitting, Brass, Silver (68PTC-10-MA22)
- PARKER Brass DOT Push-to-Connect Fitting, Brass, Silver (VS169PTC-10-6)
- PARKER Brass DOT Push-to-Connect Fitting, Brass, Silver (VS179PTC-6-2)
- PARKER Push-to-Connect Bulkhead, Brass, Silver (66PLPBH-8-6)
- PARKER Brass DOT Push-to-Connect Fitting, Brass, Gold (172PTCNS-6-4-4)
- PARKER Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-8-6)
- LEGRIS Male Connector, 5/32 in Tube Size, Brass, Silver (3675 04 11)
- Parker Push-to-Connect Tube Fittings