Shop All Instrumentation Tube Fittings
Parker
Union, Carbon Steel, A-LOK, 1/2In
Mfr # 8SC8-S
Zoro # G6199681
product price: $21.65
/ea
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A179, SAE J524b, SAE J525b
- Temp. Range -20 Degrees to 800 Degrees F
- Basic Pipe Fitting Shape Union
- Compression Thread Size 1/2 in
- Pipe Fitting Connection Type A-LOK(R)
Product Information
- Brand Parker
- MFR # 8SC8-S
- Zoro # G6199681
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Compression Thread Size | 1/2 in |
Hex Size | 13/16 in |
Tube Size | 1/2 in |
Thread Size A | 3/4-20 |
Fitting Side B Tube Outer Diameter | 1/2 in |
Thread Size B | 3/4-20 |
Overall Length | 2 1/32 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Description
Union, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Finish/Coating Zinc Plated, Fitting Material Steel, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Maximum Operating Pressure 6,700 psi, Maximum Operating Temperature 800 Degrees F, Overall Length 2 1/32 in, Specific Fitting Shape Straight Connector, Compatible Fitting Brands A-LOK, Thread Size A 3/4-20, Thread Size B 3/4-20
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER SW Union, 3M, 304/L, 1-1/2" (4307005174)
- KOHLER 0 in Mount, 1 Hole Bathroom Faucet (7517-CP)
- MOEN Flara 24" Towel Bar (YB0322CH)
- DIXON G Wedge Disc Gate Valve 2-1/2"FNPT, MNST (GWDGV250F)
- PARKER 1/4" CPI 316 SS Bulkhead Union (4-4 WBZ-SS)
- PARKER 1/4" A-LOK x Tube Stub 316 SS Tube End Reducer (4TUR4-316)
- PARKER 1" A-LOK 316 SS 90 Degree Elbow (16EE16-316)
- PARKER 1/4" A-LOK Brass Plug (4BLEN4-B)
- PARKER 1/8" x 3/8" A-LOK x MNPT 316 SS Male 90 Degree Elbow (6MSEL2N-316)
- PARKER 3/8" CPI 316 SS Ferrule (6 TZ-SS)
- PARKER 1/8" A-LOK x MNPT SS Male Branch Tee (2MBT2N-316)
- Parker Instrumentation Tube Fittings