Shop All DOT Fittings & Tubing
Parker
Union, 5/8 In
Mfr # 62NTA-10
Zoro # G3993647
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 13/16"-18
- Material Brass
- Temp. Range -40 Degrees to 200 Degrees F
- Basic Pipe Fitting Shape Union
- Length 2.39 in
Product Information
- Brand Parker
- MFR # 62NTA-10
- Zoro # G3993647
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Thread Size | 13/16"-18 |
Length | 2.39 in |
Hex Size | 13/16 in |
Tube Size | 5/8 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
Fitting Side B Tube Outer Diameter | 5/8 in |
Overall Length | 2 3/8 in |
Thread Size B | 13/16-18 |
Thread Size A | 13/16-18 |
Description
Union, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 3/8 in, Specific Fitting Shape Straight Connector, Compatible Fitting Brands NTA, Thread Size A 13/16-18, Thread Size B 13/16-18, Series NTA, System of Measurement Imperial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Replacement Hdl, 17 In, Hickory (T11DH - 35127)
- DISCO Wire Harness Connectors Brake Lamp Swtch Repair (9909PK)
- GLOBAL INDUSTRIAL 8 Bolt On Vehicle Fan, 342 CFM, 12V, 2 Speed (800509)
- BACKRACK 07-C SILVERADO, SIERRA LOW PROFILE DRILL HARDWARE KIT, FRAME NOT INCLU (30119LP)
- PARKER 45Deg Male Elbow, 3/8 x 1/8 In (VS279NTA-6-2)
- PARKER Male Branch Tee, 1/4 x 1/8 In (VS272NTA-4-2)
- PARKER Sleeve, 3/4 In (60NTA-12)
- PARKER 45Deg Male Elbow, 3/8 x 1/2 In (VS279NTA-6-8)
- PARKER 90Deg Swivel Male Elbow, 3/8 In (169PTC-6-2)
- PARKER Male Branch Tee, 1/2 x 1/4 In (VS272NTA-8-4)
- TECHNIDOT Fitting, DOT, Compression, Union, 1/4" (DOT62C-04)
- Parker DOT Fittings & Tubing