Shop All Flared Tube Fittings
Parker
Union, 45 deg., Brass, Tube, 3/8 In., PK10
Mfr # 42F-6
Zoro # G3031673
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Flare Type 45 Degrees
- Specific Fitting Shape Straight Connector
- Tube Size 3/8 in
- Flare Thread Size 5/8-18
Product Information
- Brand Parker
- MFR # 42F-6
- Zoro # G3031673
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Tube Size | 3/8 in |
Flare Thread Size | 5/8-18 |
Pipe Size (Fittings) | 5/8-18" |
Fitting Side A Tube Outer Diameter | 3/8 in |
Overall Length | 1 15/32 in |
Hex Size | 5/8 in |
Fitting Thread Size | 5/8-18 |
Fitting Side B Tube Outer Diameter | 3/8 in |
Description
Union, Fitting Material Brass, Flare Angle 45 Degrees , Application Natural Gases, LP Gases, Fitting Side A Connection Type Flared, Fitting Side B Connection Type Flared, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Thread Size 5/8-18, Hex Size 5/8 in, Maximum Operating Pressure 1,000 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 15/32 in, Specific Fitting Shape Straight Connector, Standards SAE J512, SAE J513
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Pressure Reducing Valve, 1-1/2 In (115-1 1/2 TH)
- DELTA Dryden, Double Robe Hook Stainless (75135-SS)
- KOHLER Mounting Tool (1151405)
- ASCO Valve Rebuild Kit, For 3UL87, 3UL88 (302120)
- PARKER Flare Fittings, Brass, 1-25/32 (L48F-6-6)
- PARKER Long Nut, 45deg, Brass, Tube, 3/16 In., PK10 (41FL-3)
- PARKER Brass Metric Compression Fitting (0127 10 00)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-4-8)
- PARKER Cap, 45 deg., PFA and PVDF, Flare, 1/4 In. (FCAP-4)
- PARKER Plug, Brass, Tube, 3/8 In., 5/8-18, PK10 (639F-6)
- PARKER 5/8" Flare x Solder Brass Adapter 10PK (43F-10-10)
- Parker Flared Tube Fittings