Shop All Flared Tube Fittings
Parker
Union, 45 deg., Brass, Tube, 1/4 In., PK10
Mfr # 42F-4
Zoro # G0679113
original price:
$16.59
10% off
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Flare Type 45 Degrees
- Specific Fitting Shape Straight Connector
- Tube Size 1/4 in
- Flare Thread Size 7/16-20
Product Information
- Brand Parker
- MFR # 42F-4
- Zoro # G0679113
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Tube Size | 1/4 in |
Flare Thread Size | 7/16-20 |
Pipe Size (Fittings) | 7/16-20" |
Hex Size | 7/16 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Fitting Thread Size | 7/16-20 |
Overall Length | 1 5/32 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Description
Union, Fitting Material Brass, Flare Angle 45 Degrees , Application Natural Gases, LP Gases, Fitting Side A Connection Type Flared, Fitting Side B Connection Type Flared, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Thread Size 7/16-20, Hex Size 7/16 in, Maximum Operating Pressure 1,400 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 5/32 in, Specific Fitting Shape Straight Connector, Standards SAE J512, SAE J513
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO EXPANSION PEX 1/2 in. PEX-A Expansion Sleeve/Ring (25-Pack), 25PK (EPXS1225PK)
- AMERICAN STANDARD Madera 1.11.6GPF Elong Bwl Wh, 1.1 to 1.6 gpf, Flushometer, Floor Mount, Elongated, White (3461.001.020)
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Closed, 3 in Pipe Size (8215A040CSA)
- THRIFCO PLUMBING 2 Inch x 1-1/4 Inch Galvanized Steel Hex Bushing (5218076)
- PARKER Male Elbow 45 deg., Brass, Flare, PK10 (249F-4-2)
- PARKER Brass Metric Compression Fitting (0127 10 00)
- PARKER Cap, 45 deg., Brass, Tube, 1/2 In., PK10 (640F-8)
- PARKER FLARE FEMALE TO MALE (664FHD-4-2)
- PARKER 3/8" Flare x MNPS Brass 90 Degree Elbow 10PK (249IFHD-6-6)
- PARKER Union, 45 deg., Brass, Tube, 1/2 In., PK10 (42F-8)
- LEGRIS All Metal Push to Connect Fitting (3816 06 00)
- Parker Flared Tube Fittings