Shop All DOT Fittings & Tubing
Parker
Union, 3/4 In
Mfr # 62NTA-12
Zoro # G3891474
original price:
$18.19
9% off
new price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -40 Degrees to 200 Degrees F
- Standards DOT FMVSS 571.106, SAE J1131, SAE J246
- Type Compression
- Material Brass
- Hex Size 1 in
Product Information
- Brand Parker
- MFR # 62NTA-12
- Zoro # G3891474
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Hex Size | 1 in |
Length | 2.6 in |
Tube Size | 3/4 in |
Thread Size | 1"-18 |
Fitting Side B Tube Outer Diameter | 3/4 in |
Thread Size A | 1-18 |
Overall Length | 2 19/32 in |
Thread Size B | 1-18 |
Fitting Side A Tube Outer Diameter | 3/4 in |
Description
Union, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 3/4 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 19/32 in, Specific Fitting Shape Straight Connector, Compatible Fitting Brands NTA, Thread Size A 1-18, Thread Size B 1-18, Series NTA, System of Measurement Imperial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Wheel Comp (734-1981A)
- BUYERS PRODUCTS Black Pre-Wired 7-Function Panel Multi-Function Programmable (6391208)
- FAIRCHILD INDUSTRIES Kg3100 - 1954-1954 Chevrolet 1500 Door Seal Kit (KG3100)
- ILC Replacement for Volvo 874501 Starter (WX-YDGY-8)
- PARKER Male Branch Tee, 1/4 In., PK10 (372PTC-4-4)
- PARKER Bulkhead Union, 3/8 In (62NBH-6)
- PARKER Bulkhead Union, 3/8 In (62PTCBH-6)
- PARKER 90Deg Male Elbow, 3/4 x 1/2 In (VS269NTA-12-8)
- PARKER 45Deg Male Elbow, 3/8 x 1/8 In (VS279NTA-6-2)
- PARKER Nut, 1/2 In (61NTA-8)
- PARKER Male Elbow, 90 deg, 1/2 in. x 1/4 in. (VS269NTA-8-4)
- Parker DOT Fittings & Tubing