Shop All Push-to-Connect Tube Fittings
Parker
Union, 1/4 in Tube Size, PVDF, Silver
Mfr # 362PW-4
Zoro # G7612546
original price:
$14.29
12% off
new price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Kynar(R)
- Specific Fitting Shape Wye
- Fitting Connection Type Tube x MNPT
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/4 in
Product Information
- Brand Parker
- MFR # 362PW-4
- Zoro # G7612546
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/4 in |
Overall Length | 2 3/32 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Description
Union, Application Air, Beer, Dyes, Non-Potable Water, Soft Drinks, Wine, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Material PVDF, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 275 Degrees F, Overall Length 2 3/32 in, Specific Fitting Shape Wye, Release Type Button
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Aerator Nozzle Oberon1H1.5Gpmcoin Slot (THP5062)
- STREAMLINE Straight Copper Tubing, 3/8 in Outside Dia, 2 ft Length, Type L (LH02002)
- MASTER-TROL Flush Valve, with Controller (EZ-MTP-WC)
- VNE 3/4" Clamp Stainless Steel Sanitary Ball Valve 3-Way (EG93CCC-6.75)
- PARKER Metric Metal Push-to-Connect Fitting, Brass, Silver (67PLP-4M-8M)
- PARKER Metric Plastic Push-to-Connect Fitting, Polymer, White (6351 06 00WP2)
- PARKER Composite DOT Push-to-Connect Fitting, Brass, Silver (VS68PTC-6-2)
- PARKER Metric Metal Push-to-Connect Fitting, Brass, Silver (W68PLP-12M-6R)
- PARKER Brass DOT Push-to-Connect Fitting, Brass, Silver (VS169PTCNS-8-8)
- PARKER Fractional Plastic Plug, PDVF, Black (FB8TPL)
- SHARKBITE Push to Connect Slip Adapter, Brass, Brass (U3140LF)
- Parker Tube Fittings