Shop All Push-to-Connect Tube Fittings
Parker
Union, 1/2 in x 3/8 in Tube Size, PVDF, Silver
Mfr # 362PW-6-8
Zoro # G7612354
original price:
$24.59
11% off
new price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Kynar(R)
- Specific Fitting Shape Wye
- Fitting Connection Type Tube x MNPT
- Tube Size 1/2 in x 3/8 in
- Pipe Size - Pipe Fitting 1/2 in x 3/8 in
Product Information
- Brand Parker
- MFR # 362PW-6-8
- Zoro # G7612354
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/2 in x 3/8 in |
Pipe Size - Pipe Fitting | 1/2 in x 3/8 in |
Overall Length | 2 3/8 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Description
Union, Application Air, Beer, Dyes, Non-Potable Water, Soft Drinks, Wine, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Material PVDF, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 275 Degrees F, Overall Length 2 3/8 in, Specific Fitting Shape Wye, Release Type Button
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Strainer, Polished Chrome, Speakman (G21-0082-PC-P)
- AMERICAN FILTER CO 4 H, 6 PK (9002-AFC-RF-W2-6-68897)
- SHARPE VALVES 2" FNPT Ductile Iron Oil Patch Swing Check Valve (4353014460)
- RUSCO Rusco RUSCO-2-100SS-F 2 in. 100 Stainless Steel Screen Spin-Down Filter System (RUSCO-2-100SS-F)
- PARKER Push-to-Connect Elbow, Brass, Silver (W169PLPNS-6-8)
- PARKER Composite DOT Push-to-Connect Fitting, Composite, Black (VS379PTC-6-6)
- PARKER Push-to-Connect Fitting, Brass, Silver (W68PLP-5/32-1)
- PARKER Metric Plastic Push-to-Connect Fitting, Polymer, White (6304 12 00WP2)
- PARKER Metric Plastic Push-to-Connect Fitting, Polymer, White (6304 08 00WP2)
- PARKER Metric Metal Push-to-Connect Fitting, Brass, Silver (66PLP-6M-4G)
- TECHNIFIT Fitting, PTC, Male Straight, Brass, 3/8" x 1/2" Male NPT (B38-04M)
- Parker Tube Fittings