Shop All DOT Fittings & Tubing
Parker
Union, 1/2 In
Mfr # 62NTA-8
Zoro # G4152811
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards DOT FMVSS 571.106, SAE J1131, SAE J246
- Connection Tube x Tube
- Thread Size 11/16"-20
- Length 2.32 in
- Tube Size 1/2 in
Product Information
- Brand Parker
- MFR # 62NTA-8
- Zoro # G4152811
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Thread Size | 11/16"-20 |
Length | 2.32 in |
Tube Size | 1/2 in |
Hex Size | 11/16 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
Thread Size B | 11/16-20 |
Overall Length | 2 5/16 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Thread Size A | 11/16-20 |
Description
Union, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 5/16 in, Specific Fitting Shape Straight Connector, Compatible Fitting Brands NTA, Thread Size A 11/16-20, Thread Size B 11/16-20, Series NTA, System of Measurement Imperial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Window Reg Lft Front Clips VW Golf, Bora W/Peugeot 607 (13555PK)
- TIMKEN Tapered Roller Bearing Cone, 3578A (3578A)
- BULLDOG Base Plate Kit, Disc Foot And Pin (500244)
- ILCO LAL PRX-CHEVY-6B1 CHEVROLET 6 BUTTON PROX (HYQ1EA) (ILCO-AX00013390)
- PARKER 45 Male Elbow, 3/8 In., PK10 (379PTC-4-6)
- PARKER Union Elbow, 1/2 In (165PTC-8)
- PARKER Female Connector, 1/2 x 3/8 In. (66NTA-8-6)
- PARKER Nut, 3/8 In (61NTA-6)
- PARKER 90Deg Swivel Male Elbow, 1/2 In (169PTC-8-4)
- PARKER 90Deg Male Elbow, 3/4 x 1/2 In (VS269NTA-12-8)
- TECHNIDOT Fitting, DOT, PTC, Hex Male, 3/8" x 1/8" Male NPT (DOT68-0602)
- Parker DOT Fittings & Tubing