Shop All Pipe & Tube Clamps
Parker
TWIN CLAMP-PP 14 MM
Mfr # RBP214X
Zoro # G710052730
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Parker
- MFR # RBP214X
- Zoro # G710052730
- Country of Origin Germany
- Category Pipe & Tube Clamps
Description
EO-Tube Clamps Series B according DIN 3015-3 for normal mechanical requirements are available in five standard sizes. - Outer tube diameter for the metric series 6 to 42 mm - Outer tube diameter for the inch-size series R 1/8? to R 1 1/4? - Outer tube diameter for the imperial size series 1/4? to 1 1/2? Double tube clamps with different tube o.d. are available on request. Accessories and construction types CLAMP MATERIAL: Polypropylene -30 DegC up to +90 DegC, colour dark green Polyamide -40 DegC up to +120 DegC, colour black Rubber -50 DegC up to +120 DegC, colour black Aluminium up to +300 DegC All metal parts are also available in stainless steel. Other materials upon request. Stainless steel qualitities are to 1.4401/1.4571 AISI 316/316 Ti, resistant to rust and acid. MARKETS: - Automotive - Defence - Energy - Environment - Industrial - Infrastructure - Machine Tools - Materials Handling - Mobile - Oil and Gas - Power Generation - Process - Transportation - Water APPLICATIONS: - Suitable for general hydraulic applications. Features/ Benefits of EO tube clamps: - The function of tube clamps is the fixing of straight tubes, bent tubes and hoses, the broad product range of Parker tube clamps helps to find a solution for all requests and therefore extends the range of applications. - Their notable features are re-set capability, high tensile strength, very high abrasion resistance and excellent resistance to cold. This range of features enlarges the number of possible applications and stretches the life-cycle of tube clamps.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO EXPANSION PEX 3/4 in. x 3/4 in. x 1/2 in. Brass PEX-A Barb Reducing Tee Fitting (EPXT343412)
- TOTO Sensor Unit Efv Efvmc 3V (THP3187)
- SIOUX CHIEF SHOWER DRAIN PVC 2"" (825-2P)
- TOTO Cover Glass For All Ecopower Concealed F (TH559EDV553)
- PARKER Tube Clamp Kit, Stacked Assembly, 1/2 In (SA2127)
- PARKER Tube Clamp Kit, Weld Plate, 3/8 In (WP1095A)
- PARKER Tube Clamp Kit, Weld Plate, 1/2 In (WP2127)
- PARKER Tube Clamp Kit, Weld Plate, 1/4 In (WP1064A)
- PARKER Tube Clamp Kit, Mounting Rail, 3/8 In (RN1095A)
- PARKER Tube Clamp Kit, Mounting Rail, 1/2 In (RN2127)
- CUSH-A-NATOR Cushioned Clamp, Std, 1 in. Pipe, Steel (CN21P)
- Parker Pipe & Tube Clamps