Shop All Polyethylene Tubing
Parker
Tubing, Yellow, Overall 500 ft L
Mfr # E-43-Y-0500
Zoro # G006439030
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.04 in
- Coil Weight 5.5 lb
- System of Measurement Inch
- Weight per Foot 0.011 lb/ft
- For Fluid Type Air, Potable Water, Water
Product Information
- Brand Parker
- MFR # E-43-Y-0500
- Zoro # G006439030
- Country of Origin United States
- Category Polyethylene Tubing
Dimensions
Overall Length | 500 ft |
Outside Diameter | 1/4 in |
Inside Diameter | 5/32 in |
Bend Radius | 1 in |
Description
Tubing, Application Air, Chemical, Fluid, Color Yellow, Hardness Shore D 45, Inside Diameter 5/32 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyethylene, Material Trade Name Not Applicable, Maximum Operating Pressure 120 psi @ 150 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1/4 in, Overall Length 500 ft, Resistance Properties Crack Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 3 in x 2 1/2 in Pipe Size (838-339)
- ZORO SELECT PVC, Brass Transition Adapter, FNPT x SPG, 3/4 in Pipe Size (878-007BR)
- DIXON Type F 90Deg Cam and Groove Elbow, 1-1/2 in, Male Adapter x MNPT, Aluminum, Domestic (150F-90AL)
- ASCO RED-HAT 120V-AC 1-1/2IN NPT SOLENOID VALVE (8210B059)
- PARKER Tubing, Black, Overall 100 ft L (EB-86-0100)
- PARKER Tubing, Natural, Overall 100 ft L (E-6X1-0100)
- PARKER Tubing, Natural, Overall 100 ft L (E-43-0100)
- PARKER Tubing, Black, Overall 500 ft L (PEFR-4-0500)
- PARKER Tubing, Black, Overall 1000 ft L (EB-43-1000)
- PARKER Tubing, Natural, Overall 100 ft L (E-86-0100)
- LEGEND VALVE 1/4" OD ICE MAKER TUBING-50FT (501-14-50)
- Parker Polyethylene Tubing