Shop All PTFE Tubing
Parker
Tubing, White, Shore D 50 to 65, 1/4" I.D.
Mfr # 101-0375062-NT-25
Zoro # G206438581
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.062 in
- Tensile Strength 7,000 psi
- Standards 21 CFR 177.1550, UL 94 V-0, USP Class VI Compliant
- Elongation 200% to 450%
- Flexibility Flexible
Product Information
- Brand Parker
- MFR # 101-0375062-NT-25
- Zoro # G206438581
- Country of Origin United States
- Category PTFE Tubing
Dimensions
Bend Radius | 1 in |
Overall Length | 25 ft |
Outside Diameter | 3/8 in |
Inside Diameter | 1/4 in |
Outside Diameter Tolerance | +/-0.005 |
Description
Tubing, Application Air, Beverage, Fluid, Food, Inert Gas, Color White, Food Application Food and Beverage, Hardness Shore D 50 to 65, Inside Diameter 1/4 in, Material PTFE, Material Trade Name Not Applicable, Maximum Operating Pressure 180 psi, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 3/8 in, Overall Length 25 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Corrosion Resistant, Heat Resistant, UV Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Sanitary Fitting, 316SS, Female Reducer, 1/2" QC x 1/4" NPT Female (ZUSA-STF-QC-502)
- ZORO SELECT End Outlet Waste Tee, White Drain (35386)
- SLOAN High Pressure Breaker, 1-1/2in x 13-1/2in (V600AA 1 1/2 X 13 1/2)
- MUELLER 103-053Hn Bibb 1/2 Qtr Turn Hose (103053HN)
- PARKER Tubing, 55/64" Inside Dia., 25 ft. Tube L (81914/1-1009-0TC)
- PARKER Tubing, 1/4" Inside Dia., 50 ft. Tube L (101-0312031-NT-50)
- PARKER Tubing, White, Shore D 50 to 65, 3/16" I.D. (101-0312062-NT-25)
- PARKER Tubing, 1mm ID, PTFE, Natural, 25 ft (201-0300100-NT-25)
- PARKER Tubing, 1/4" Inside Dia., 50 ft. Tube L (101-0375062-NT-50)
- PARKER Tubing, 6mm ID, PTFE, Natural, 25 ft (201-0800100-NT-25)
- ZORO SELECT Tubing, PTFE, 1/8" I.D., 3/16" O.D. (ZUSA-HT-1603)
- Parker Tubing