Shop All PTFE Tubing
Parker
Tubing, White, Shore D 50 to 65, 1/16" I.D.
Mfr # 101-0125031-NT-25
Zoro # G606438556
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.031 in
- Tensile Strength 7,000 psi
- Standards 21 CFR 177.1550, UL 94 V-0, USP Class VI Compliant
- Elongation 200% to 450%
- Weight per Foot 0.009 lb/ft
Product Information
- Brand Parker
- MFR # 101-0125031-NT-25
- Zoro # G606438556
- Country of Origin United States
- Category PTFE Tubing
Dimensions
Bend Radius | 1/2 in |
Outside Diameter | 1/8 in |
Overall Length | 25 ft |
Outside Diameter Tolerance | +/-0.005 |
Inside Diameter | 1/16 in |
Description
Tubing, Application Beverage, Fluid, Food, Color White, Food Application Food and Beverage, Hardness Shore D 50 to 65, Inside Diameter 1/16 in, Material PTFE, Material Trade Name Not Applicable, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/8 in, Overall Length 25 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Corrosion Resistant, Heat Resistant, UV Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x Socket, 1-1/2 in Pipe Size (807-015)
- REDHAT 120V AC Brass Solenoid Valve, Universal, 3/8 in Pipe Size (8344G072)
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Flushometer, Wall Mount, Elongated, White (3352101.020)
- ROTHENBERGER Pipe Freezing Spray, 304mL Capacity (1500003432)
- PARKER Tubing, 5/16" Inside Dia., 50 ft. Tube L (101-0375031-NT-50)
- PARKER Tubing, 1/2" Inside Dia., 25 ft. Tube L (81914/1-1006-0TC)
- PARKER Tubing, 1/16" Inside Dia., 50 ft. Tube L (101-0125031-NT-50)
- PARKER Tubing, 3/16" Inside Dia., 50 ft. Tube L (101-0312062-NT-50)
- PARKER Tubing, 9/16" Inside Dia., 50 ft. Tube L (101-0625031-NT-50)
- PARKER Tubing, 55/64" Inside Dia., 25 ft. Tube L (81914/1-1009-0TC)
- PROFESSIONAL PLASTICS Fluorosint 500 Tube, 5.500 ID X 6.500 OD X 12.000 [Ft] (TFLS5005.500X6.500X12.000)
- Parker PTFE Tubing